I-Chem™ Wide-Mouth Amber Glass Packer with Closure
I-Chem™ Wide-Mouth Amber Glass Packer with Closure
I-Chem™ Wide-Mouth Amber Glass Packer with Closure
I-Chem™ Wide-Mouth Amber Glass Packer with Closure
I-Chem™ Wide-Mouth Amber Glass Packer with Closure
Thermo Scientific™

I-Chem™ Wide-Mouth Amber Glass Packer with Closure

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with these wide-mouth, amber glass packers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)LevelClosure SizeNo. per Case
141-0950950 mLUnprocessed53-400 mm12
141-006060 mLUnprocessed33-400 mm24
241-006060 mLProcessed33-400 mm24
341-006060 mLCertified33-400 mm24
341-0120120 mLCertified38-400 mm12
241-0120120 mLProcessed38-400 mm12
141-0120120 mLUnprocessed38-400 mm12
341-0250250 mLCertified45-400 mm12
241-0250250 mLProcessed45-400 mm12
141-0250250 mLUnprocessed45-400 mm12
141-0500500 mLUnprocessed53-400 mm12
241-0500500 mLProcessed53-400 mm12
341-0500500 mLCertified53-400 mm12
241-0950950 mLProcessed53-400 mm12
341-0950950 mLCertified53-400 mm12
341-12501250 mLCertified70-400 mm6
141-25002500 mLUnprocessed70-400 mm4
341-25002500 mLCertified70-400 mm4
Catalog number 141-0950
Price (USD)
-
Request A Quote
Capacity (Metric):
950 mL
Level:
Unprocessed
Closure Size:
53-400 mm
No. per Case:
12

Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packers. Packers are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jar; recommended for light-sensitive samples
  • PTFE-lined white polypropylene closed-top cap
  • Sizes range from 60 to 2500mL
  • Closures assembled on bottles

Certified jars come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jar individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.

Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

Specifications
Capacity32 oz., 950 mL
Certification ParametersNone
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size53-400 mm
Closure TypeClosed-top Cap
DescriptionAmber Glass Packer
Diameter (English)3.89 in.
Diameter (English) Inner1.63 in.
Diameter (Metric)99 mm
Diameter (Metric) Inner4 cm
Height (English)7 in.
Height (Metric)178 mm
LevelUnprocessed
Liner MaterialPTFE
No. per Case12
Replacement ClosureB167-5300BL
Volume (English) Brim33.8 oz.
Volume (Metric) Brim999 mL
Capacity (English)32 oz.
Capacity (Metric)950 mL
Certifications/ComplianceNone
ColorAmber
MaterialGlass (Type 3)
MouthWide
Product TypeAmber Packer Bottle
Unit SizeEach