Premium Pack Amber Glass Vials with Closed-Top Cap, 20mL
Actual product may vary
Thermo Scientific™

Premium Pack Amber Glass Vials with Closed-Top Cap, 20mL

Protect critical samples from collection to analysis. Special foam cell dividers holds vials securely separated, each in their own individual cell for ultimate vial protection.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
141-40ACT
also known as 141-40A/CT
40 mL
139-20ACT
also known as 139-20A/CT
20 mL
Catalog number 141-40ACT
also known as 141-40A/CT
Price (USD)
325.52
Online exclusive
407.00
Save 81.48
Case of 72
Volume (Metric):
40 mL
Price (USD)
325.52
Online exclusive
407.00
Save 81.48
Case of 72

Protect critical samples from collection to analysis. Special foam cell dividers holds vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Thermo Scientific™ Premium Pack Amber Glass Vials with Closed-Top Cap are Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, and are recommended for light sensitic analytes—available in 20mL or 40mL sizes.

  • Amber vial designed for volatile organic analysis (VOA); recommended for light sensitive analytes
  • Closed top cap for methods where pierceable septa is not required
  • Closed top white polypropylene cap bonded with a PTFE-faced silicone liner for a secure seal
  • Choose from 20mL or 40mL sizes
  • Directly compatible with automation
  • Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling

Warranty: 90 days

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your products are delivered in.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure MaterialPolypropylene
Closure Size24-414
DescriptionEP 40mL Amber vial with closed top premium pack certified
Diameter (English) Outer1.1 in.
Height (English)3.75 in.
Height (Metric)95 mm
LevelCertified
No. per Case72
Product TypeVial
Replacement ClosureB267-2414UBB
Volume (English)1 oz.
Volume (English) Brim1.5 oz.
Volume (Metric) Brim44 mL
Volume (Metric) Total40 mL
Closure TypeClosed Cap with Silicone Liner
ColorAmber
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Quantity72 Cs.
Volume (Metric)40 mL
Unit SizeCase of 72