Product Image
Thermo Scientific™

Model 4200 BS and W Probes

Thermo Scientific™ Model 4200 BS and W Probes have been discontinued; however, we continue to provide services and support for this product.
Have Questions?
Catalog NumberDescription
14648(BS and W) Probes; Model 4200
Catalog number 14648
Price (MXN)
-
Description:
(BS and W) Probes; Model 4200

Thermo Scientific™ Model 4200 BS and W Probes have been discontinued; however, we continue to provide services and support for this product.

As of June 30, 2010, this instrument has been retired and we can no longer guarantee the availability of spare parts. Parts and service support will be provided as possible.

If you require additional information, please contact your salesperson or our service department for assistance.

As of June 30, 2009, the items below are no longer available.
Specifications
AccuracyProbe: ±1% of full scale; Sensor Card: Better than 1% of full scale
Description(BS and W) Probes; Model 4200
FinishStandard epoxy on all surfaces
Humidity Range95%
InstallationVertical, flow up preferred
MaterialCarbon Steel; 316 Stainless Steel
Max. PressureClass 900 flange rating
Outputs4-20mA into 320Ohms load maximum
Power Supply24 VDC loop powered (2 conductor shielded 18-22 AWG)
Process Temperature (English)-4°F to +149°F standard; -4°F to +374°F optional
Process Temperature (Metric)-20°C to +65°C standard; -20°C to +190°C optional
Repeatability±0.25% of full scale
Resolution±0.5% of full scale
Voltage24 VDC
Unit SizeEach