Traceable™ Waterproof/Shockproof Stopwatches
Traceable™ Waterproof/Shockproof Stopwatches
Fisher Scientific™

Traceable™ Waterproof/Shockproof Stopwatches

Digital Stopwatch. Choose from a waterproof/shockproof model or a water-/shock-resistant model.
Have Questions?
Catalog NumberIncludes
1464911
also known as FIS-1464911
Battery, Lanyard, Instructions
Catalog number 1464911
also known as FIS-1464911
Price (USD)
-
Includes:
Battery, Lanyard, Instructions
Choose from a waterproof/shockproof model or a water-/shock-resistant model. Fisher Scientific™ Traceable™ Waterproof/Shockproof Stopwatches displays time-of-day to the second, AM/PM, date and day of the week and are ideal for lab or plant use.

Both units time to 24 hours. With single-action, time-in/time-out, cumulative split and continuous timing. Resolution is 0.01 second for the first 30 minutes; units then continue timing to 23 hours, 59 minutes, 59 seconds in 1-second increments.

  • Time-of-day alarm
  • Digits are 0.375 in. high
  • O-ring sealed with durable ABS plastic case
  • Unit 06-662-56 is waterproof to three atmospheres
  • Accuracy is 0.01%
  • Dimensions: 2.12L x 2.75W x 0.5 in.H (5.4 x 6 x 1.3 cm)
  • Net weight: 1 oz. (28g)
Specifications
Accuracy0.0001
Battery Type2 Year
Certifications/ComplianceISO 17025, A2LA, NIST
Dimensions (L x W x H)2.12 x 2.37 x 0.5 in. (5.4 x 6 x 1.27 cm)
For Use With (Application)Ideal for lab or plant use
Height (English)0.5 in.
Height (Metric)1.27 cm
IncludesBattery, Lanyard, Instructions
Length (English)2.12 in.
Length (Metric)5.4 cm
MaterialABS Plastic
Resolution0.01 sec.
Width (English)2.37 in.
Width (Metric)6 cm
AlarmsTime of day
DisplayLCD
Product TypeWater and Shock-resistant Stopwatch
Time Range24 hr.
Weight (English)1 oz.
Weight (Metric)0.028 kg
Unit SizeEach