Model 146<i>i</i> Multi-Gas Calibrator
Thermo Scientific™

Model 146i Multi-Gas Calibrator

Calibrate ambient air and other gas monitoring instrumentation with the Thermo Scientific™ Model 146i Multi-Gas Calibrator.
Have Questions?
Catalog NumberFlow Rate
146I0 to 10 L/min. (dilution air)
Catalog number 146I
Price (MXN)
-
Flow Rate:
0 to 10 L/min. (dilution air)

Calibrate ambient air and other gas monitoring instrumentation with the Thermo Scientific™ Model 146i Multi-Gas Calibrator, which generates gas standards. The output of the Model 146i is used to calibrate instruments that perform zero, precision, Level 1 span checks, audits, and multi-point routines in accordance with USEPA requirements.

Discover the iQ to work smarter with our next generation 146iQ Multi-Gas Calibrator.

Key Features:

  • Calibrator supplies precise levels of ozone, carbon monoxide, non-methane hydrocarbons, sulfur dioxide, nitric oxide and nitrogen dioxide or other gases
  • Mass flow controllers dilute standard gases for the calibration of gas monitoring instrumentation
  • Multiple calibration routines can be stored in calibrator memory
  • Microprocessor-based calculation increases operator availability
  • Unit can be operated remotely by a data logger or to perform multipoint calibrations
  • Gas Phase Titration for Generation of O3 and NO2

Ozone Generator Option:

  • Maximum output: 1ppm at 6 SLPM
  • Minimum output: 10ppb at 6 SLPM

Photometer System:

  • Full scale range: 100ppb to 5ppm user selectable
  • Linearity: 1% of full scale
  • Precision: 1ppb
  • Response time: 180 seconds to 95% of target
  • Minimum detectable limit: 3 ppb

iSeries Advantage:

  • Ethernet connectivity for efficient remote access
  • Enhanced user interface with one button programming and large display screen
  • Flash memory for increased data storage and user downloadable software
  • Enhanced electronics design optimizes product commonality
  • Improved layout for easier accessibility to components
Specifications
Certifications/ComplianceETL, CSA, UL, CE, UKCA
Depth (English)23 in.
Depth (Metric)584.19 mm
DescriptionMulti-Gas Calibrator
Electrical Requirements100/115VAC; 220/240VAC 50/60Hz
Frequency50/60 Hz
Height (English)8.62 in.
Height (Metric)218.94 mm
Mounting OptionsBench mounting (standard), EIA, Retrofit
Outputs10 relay and eight 24VDC Solenoid
Temperature (English) Operating32°F to 113°F
Voltage100/115/220/240 V
Wattage275 w
Weight (English)51 lb.
Weight (Metric)23 kg
Width (English)16.75 in.
Width (Metric)425.45 mm
Flow Rate0 to 10 L/min. (dilution air)
InputsTest Channel Analog: 6 at ±100 mV, 1,5,10 V (user selectable); Input: 16 Digital Control Inputs
Linearity±0.5% full scale
Response Time60 sec. (0 to 99% of target (at manifold))
Temperature (Metric) Operating0°C to 45°C
Unit SizeEach