Thermo Scientific™

TRACE™ 1310 Gas Chromatograph

Catalog number: 14800500
Thermo Scientific™

TRACE™ 1310 Gas Chromatograph

Catalog number: 14800500
Boost productivity, accelerate response times, and lower your total cost of ownership with the Thermo Scientific™ TRACE™ 1310 Gas Chromatograph. Providing versatility and exceptional GC and GC-MS performance, it's an ideal choice for larger production and QA/QC laboratories and research organizations. This system features a full touch screen for instrument control, status monitoring and on-instrument methods development. With its instant connect injectors and detectors, you can change modules in minutes to reconfigure for a different workflow, develop new methods and eliminate maintenance downtime.
 
Catalog Number
14800500
Unit Size
-
Type
TRACE 1310 DFS/IRMS Mainframe
Voltage
230 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 DFS/IRMS Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 DFS/IRMS Mainframe 230 V
Unit Size-
Catalog Number
Unit Size
-
Type
TRACE 1310 Mainframe
Voltage
230 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 Mainframe 230 V
Unit Size-
Catalog Number
14800303TS
also known as 14800303
Unit Size
Each
Type
TRACE 1310 Mainframe
Voltage
110 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage110 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 Mainframe 110 V
Unit SizeEach
Catalog Number
Unit Size
-
Type
TRACE 1310 Mainframe MS
Voltage
230 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 Mainframe MS
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 Mainframe MS 230 V
Unit Size-
Catalog Number
14800303TS1
also known as 14800303
Unit Size
Each
Type
TRACE 1310 Mainframe
Voltage
110 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage110 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 Mainframe MS 110 V
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeTypeVoltagePrice (USD)
14800500Full specifications
-TRACE 1310 DFS/IRMS Mainframe230 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 DFS/IRMS Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 DFS/IRMS Mainframe 230 V
Unit Size-
14800302Full specifications
-TRACE 1310 Mainframe230 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 Mainframe 230 V
Unit Size-
14800303TS
also known as 14800303
Full specifications
EachTRACE 1310 Mainframe110 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage110 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 Mainframe 110 V
Unit SizeEach
14800402Full specifications
-TRACE 1310 Mainframe MS230 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 Mainframe MS
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 Mainframe MS 230 V
Unit Size-
14800303TS1
also known as 14800303
Full specifications
EachTRACE 1310 Mainframe110 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1310 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage110 V
Certifications/ComplianceConforms to the following safety standards: International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010
DescriptionTRACE 1310 Mainframe MS 110 V
Unit SizeEach
Showing 5 of 5
Switch Injectors and Detectors in Minutes
  • Switch injectors and detectors in two minutes without special training or tools
  • Reduce maintenance downtime dramatically and be back to running samples in minutes
  • Switch to a different workflow or method instantly
Boost Productivity
  • Analyze dirtier matrices with minimum cleanup using the system's robust injector technology
  • Analyze trace concentrations with smaller injection amounts and minimum preconcentration results using enhanced detector sensitivity and micro-volume technology
  • Protect system components, and reduce run time and maintenance using optional backflush capabilities
  • Shorten sample cycle times using low thermal mass injectors and detectors and fast oven technology
  • Automate your entire workflow—from pipetting to injection—using a full range of sample handling options
  • Streamline and speed up data analysis using Thermo Scientific™ Dionex™ Chromeleon™ Chromatography Data System (CDS) software
Lower Your Cost of Ownership
  • Reconfigure this modular system to meet changing requirements, or share injectors and detectors between several GCs
  • Minimizes downtime with easy-access, tool-free modules
  • Reduces operational costs by allowing use of standard consumables
  • Saves energy with low thermal mass and quick start-up
  • Minimizes sample and solvent consumption with micro-volume sample capability
Choice of Instant Connect Injectors and Detectors
  • Helium Saver Module
  • Split/Splitless (SSL); also available with backflush capability
  • Programmable Temperature Vaporizer (PTV); also available with backflush capability
  • Flame Ionization Detector (FID)
  • Thermal Conductivity Detector (TCD)
  • Electron Capture Detector (ECD)
  • Nitrogen Phosphorus Detector (NPD)
  • Flame Photometric Detector (FPD)
  • Gas Sampling Valve
Compatible With
  • Thermo Scientific™ TriPlus™ RSH Autosampler
  • Thermo Scientific™ TriPlus 300 Headspace Autosampler
  • Thermo Scientific™ TriPlus 100 LS Liquid Autosampler
  • Thermo Scientific™ AI/AS 1310 Autosampler
  • Thermo Scientific™ ISQ™ Single Quadrupole GC-MS
  • Thermo Scientific™ ITQ™ GC-Ion Trap MS systems
  • Thermo Scientific™ TSQ™ 8000 Triple Quadrupole GC-MS
  • Thermo Scientific™ TSQ Quantum XLS™ and Thermo Scientific™ TSQ Quantum XLS Ultra™ Triple Stage Quadrupole GC-MS systems
  • Thermo Scientific™ DFS™ High Resolution GC-MS
  • Thermo Scientific™ Delta V™ Isotope Ratio Mass Spectrometer
  • TRACE 1310 Auxiliary Oven
Certifications
  • International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003)
  • CAN/CSA C22.2 No. 61010-1 and UL 61010-1
  • EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002
  • Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): CISPR 11/EN 55011: Group 1 Class A and IEC/EN 61326-1:2006

Figures

Frequently asked questions (FAQs)

Citations & References