Single Syringe Pump
Single Syringe Pump
Single Syringe Pump
Single Syringe Pump
Fisher Scientific™

Single Syringe Pump

Easy-to-use, economical pump combines precise flow with exceptional durability
Have Questions?
카탈로그 번호유량 속도
14831200519 mL/hr.
카탈로그 번호 14831200
제품 가격(KRW)
-
유량 속도:
519 mL/hr.
Easy-to-use, economical pump combines precise flow with exceptional durability

A cost-effective solution for infusing fluids. 

  • Dispensing volume: 10μL to 60mL
  • Wide flow range up to 519mL/hour
  • High-visibility backlit LCD
  • Auto shutoff volume dispense mode
  • Fast setup with built-in syringe size table
  • Rapid adjustments; fast forward/reverse
  • Stall indicator and power failure indicator
  • Quick-release drive nut for fast syringe installation and removal
  • Guide rod clamp prevents syringe damage
  • Durable housing with welded seams
  • Applications: calibrating, diluting, dispensing, dosing, emulsifying, fluid transfer, infusions
Note: For Research use only.  
사양
애플리케이션Calibrating, diluting, dispensing, dosing, emulsifying, fluid transfer, infusions
용량(미터법)10 μL to 60 mL
치수(L x W x H) 외부9 x 6 x 5 in. (23 x 15 x 12 cm)
전기 요구사항110 V 60 Hz
주파수60 Hz
선형 하중(영국식 단위)20 lb.
선형 하중(미터법)9 kg
전체 높이(영국식 단위)5 in.
전체 높이(미터법)12 cm
전체 길이(영국식 단위)9 in.
전체 길이(미터법)23 cm
전체 폭(영국식 단위)6 in.
전체 폭(미터법)15 cm
재현성±0.1%
유형Syringe Pump
전압110 V
중량(영국식 단위)4.5 lb.
중량(미터법)2 kg
디스플레이 유형Backlit LCD
유량 속도519 mL/hr.
유속 정확도±<1%
채널 수1
Unit SizeEach