Di-p-toluoyl-D-tartaric acid monohydrate, 98%, Thermo Scientific Chemicals
Di-p-toluoyl-D-tartaric acid monohydrate, 98%, Thermo Scientific Chemicals
Di-p-toluoyl-D-tartaric acid monohydrate, 98%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Di-p-toluoyl-D-tartaric acid monohydrate, 98%, Thermo Scientific Chemicals

Have Questions?
Catalog NumberQuantity
14846025025 g
Catalog number 148460250
Price (USD)
-
Quantity:
25 g
Request bulk or custom format
Chemical Identifiers
CAS71607-31-3
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to off-white
Appearance (Form)Powder
Infrared spectrumConforms
HPLC>=97.5 %
Specific optical rotation+138° to +146° (20°C, 589 nm) (C=1 in Methanol)
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only