HiTemp140 Data Logger
Actual product may vary
Fisher Scientific™

HiTemp140 Data Logger

A rugged, high precision, temperature data logger built for harsh environments
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호모델직경(영국식 단위) 프로브길이(영국식 단위)인증/적합성
15060508HITEMP140-PT-50.12 in.1.9 in.CE
15060500HITEMP140-2-TD0.18 in.1.9 in.CE, NIST
15060501HITEMP140-5.250.12 in.1.9 in.CE
15060503HITEMP140-5.25-TD0.12 in.1.9 in.CE
15060506HITEMP140-PT-10.12 in.1.9 in.CE
15060509HITEMP140-2-TD0.18 in.1.9 in.CE
15060510HITEMP140-10.12 in.1.6 in.CE, NIST
15060511HITEMP140-10.12 in.1.6 in.CE
15060514HITEMP140-70.18 in.1.9 in.CE
카탈로그 번호 15060508
제품 가격(KRW)
-
모델:
HITEMP140-PT-5
직경(영국식 단위) 프로브:
0.12 in.
길이(영국식 단위):
1.9 in.
인증/적합성:
CE
A rugged, high precision, temperature data logger built for harsh environments

 

  • Stainless steel device is submersible and can withstand temperatures up to 140°C (284°F)
  • Accuracy of ±0.1°C (0.18°F)
  • Features a rigid external probe capable of measuring extended temperatures, up to 260°C (500°F)
  • Stores up to 32,700 readings
  • Device records date and time stamped readings, and has nonvolatile solid state memory that will retain data even if the battery becomes discharged
  • Graphical, tabular and summary data is provided for analysis and data can be viewed in °C, °F, K or °R
  • Data can also be automatically exported to Excel™ for further calculations
  • ISO 17025 Accredited Calibration Certificate

 

사양
배터리 종류3.6 V Lithium
보정Digital Calibration
인증/적합성CE
데이터 메모리32,700 Readings
직경(영국식 단위) 외부0.97 in.
직경(영국식 단위) 프로브0.12 in.
직경(미터법) 외부2.4 cm
직경(미터법) 프로브0.3 cm
용도(애플리케이션)For monitoring autoclaves, ovens, refrigerators and freezers, conveyer cooking/cooling cycles, open air
습도 범위0 to 100%
IP 등급IP68
포함Flexible tip probe
길이(영국식 단위)1.9 in.
길이(영국식 단위) 프로브1.5 in.
길이(미터법)4.8 cm
길이(미터법) 프로브3.8 cm
물질Stainless Steel
모델HITEMP140-PT-5
작동 온도(영국식 단위)-40°F to +284°F
작동 온도(미터법)-40°C to +140°C
센서 유형100 ohms Platinum RTD
온도 범위(미터법)-40°C to +140°C
온도 분해능0.01°C
중량(영국식 단위)4.2 oz.
중량(미터법)120 g
유형HiTemp Datalogger
Unit SizeEach