MP 320 Neutron Generator
Thermo Scientific™

MP 320 Neutron Generator

Thermo Scientific™ MP 320 is a lightweight, portable neutron generator suited for most demanding field or laboratory applications.
Have Questions?
Catalog NumberDescription
1517021AMP 320 Neutron Generator
Catalog number 1517021A
Price (TWD)
-
Description:
MP 320 Neutron Generator
Thermo Scientific™ MP 320 is a lightweight, portable neutron generator suited for most demanding field or laboratory applications. It has very low power requirements and may be operated from battery or vehicle power sources. It is available with either a Deuterium-Tritium (DT) or a Deuterium-Deuterium (DD) neutron tube.

This product cannot be offered for sale in the foreseeable future due to obsolete components which cannot be obtained. Thermo Fisher Scientific is still able to support existing systems with replacement neutron tubes and most repairs.

MP 320 is a lightweight, portable neutron generator suited for field or laboratory applications.
  • Digital control, operation, diagnostics
  • Typical lifetime: 1,200 hours @ 1×108n/s
  • Pulse rate: 250Hz to 20kHz continous
  • Easy systems integration
  • Low power, less than 50w
  • Analysis methods: inelastic scattering, thermal capture, delayed activation
  • Software: open source text or GUI
  • Configuration: OEM-type available
  • Pulse rise and pulse fall time: Less than 1.5μsec
  • Minimum pulse width: 5μsec
  • Electronics: radiation tested to 80,000+ hours equivalent
  • Generator characteristic: pulsed output, 250Hz to 20kHz, or continuous

Recommended for:

  • Explosive detection
  • Buried land mines
  • Chemical weapons
  • UXO analysis
  • Drug detection
  • In-Vivo body composition
  • Minerals mining and exploration
  • Bulk materials (coal, cement)
Specifications
Control Module DetailsIntegral, digital (Control)
DescriptionMP 320 Neutron Generator
Duty Cycle5 to 100%
Neutron Energy14 MeV
Neutron Yield1 x 10&sup8; n/s
Power SupplyIntegral
Remote ControlRS-232/RS-485
Safety FeaturesKeylock: on/off Emergency: on/off Normal-open and normal-closed interlocks Pressure switch
Voltage90 kV
Weight (English)26.46 lb.
Weight (Metric)12 kg
Power Consumption60 μA
Unit SizeEach