SC100 Immersion Circulators
Actual product may vary
SC100 Immersion Circulators
SC100 Immersion Circulators
SC100 Immersion Circulators
Thermo Scientific™

SC100 Immersion Circulators

Maintain a temperature from 13° to 100°C with the immersion circulator, allowing you to easily tune the temperature to meet your specific application requirements.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltageFrequency
152-0011SC100 with clamp230 V50 Hz
152-0001SC100230 V50 Hz
1520006SC100100 V50/60 Hz
1520008SC100115 V60 Hz
1520016SC100 with clamp100 V50/60 Hz
1520018SC100 with clamp115 V60 Hz
Catalog number 152-0011
Price (USD)
-
Model:
SC100 with clamp
Voltage:
230 V
Frequency:
50 Hz

Maintain a temperature from 13° to 100°C with the Thermo Scientific™ SC100 Immersion Calculator, one of the basic models in this generation of superior quality thermostats. Features include an enhanced digital display and easy-to-use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

Designed for ease-of-use and energy efficient with powerful pumping and heating capacities for closed loop applications.
  • Self-Tuning PID controller for optimized temperature control
  • 5 programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with clamp (–0016, -0018, –0011 only), pump plug for external circulation, 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Specifications
Certifications/ComplianceCE, CSA, UL, RoHS
DescriptionWith clamp; 230V/50Hz
Dimensions (L x W x H)7.8 x 5.4 x 13.2 in. (19.9 x 13.8 x 33.6 cm)
Frequency50 Hz
Heating Capacity2 kW/1.2 kW
Height (English)13.2 in.
Height (Metric)33.6 cm
Length (English)7.8 in.
Length (Metric)19.9 cm
Max. Pressure300 mbar/4.35 psi
ModelSC100 with clamp
Safety Class1/NFL
Temperature (Metric) Maximum100°C
Temperature Stability0.02°C
Voltage230 V
Weight (English)3.3 lb.
Weight (Metric)7.3 kg
Width (English)5.4 in.
Width (Metric)13.8 cm
Electrical Requirements230 V 50 Hz
Flow Rate17 L/min.
Temperature Range-28°C to +100°C
Unit SizeEach