SAHARA S21 Stainless-Steel Heated Bath Circulators
Actual product may vary
SAHARA S21 Stainless-Steel Heated Bath Circulators
SAHARA S21 Stainless-Steel Heated Bath Circulators
SAHARA S21 Stainless-Steel Heated Bath Circulators
Thermo Scientific™

SAHARA S21 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberController TypeTemperature RangeVoltageFrequency
152-1216SC100Ambient +13° to 100°C100 V50/60 Hz
152-1211SC100Ambient +13° to 100°C230 V50 Hz
152-1218SC100Ambient +13° to 100°C115 V60 Hz
153-1211SC150Ambient +13° to 150°C230 V50 Hz
153-1216SC150Ambient +13° to 150°C100 V50/60 Hz
153-1218SC150Ambient +13° to 150°C115 V60 Hz
155-1211AC150Ambient +13° to 150°C230 V50 Hz
155-1216AC150Ambient +13° to 150°C100 V50/60 Hz
155-1218AC150Ambient +13° to 150°C115 V60 Hz
156-1211AC200Ambient +13° to 200°C230 V50 Hz
156-1216AC200Ambient +13° to 200°C100 V50/60 Hz
156-1218AC200Ambient +13° to 200°C115 V60 Hz
Catalog number 152-1216
Price (USD)
-
Controller Type:
SC100
Temperature Range:
Ambient +13° to 100°C
Voltage:
100 V
Frequency:
50/60 Hz

Perfect for internal or external circulation. Thermo Scientific™ SAHARA S21 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 200°C, with maximum bath volume of 19 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • Lead- and mercury-free
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation

Note:

  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
  • Warranty varies by country, please contact us for details
Specifications
Certifications/ComplianceCE/ROHS/WEEE
Controller TypeSC100
DescriptionSC100-S21 heating circulator; Ambient +13 to 100°C; 100V/50-60Hz; 19L
Dimensions (L x W x H)24.7 x 15 x 16.1 in. (62.8 x 38.1 x 40.9 cm)
Frequency50/60 Hz
Height (English)16.1 in.
Height (Metric)40.9 cm
Length (English)24.7 in.
Length (Metric)62.8 cm
Voltage100 V
Weight (English)31.2 lb.
Weight (Metric)14.2 kg
Width (English)15 in.
Width (Metric)38.1 cm
Capacity (Metric)19 L
Condenser TypeWater-cooled
Electrical Requirements100 V 50/60 Hz
Flow Rate17 L/min.
Temperature RangeAmbient +13° to 100°C
Unit SizeEach