| 152-3216 | Full specifications | Each | SC100 | 100 V | 50/60 Hz | Request A Quote |
Controller Type | SC100 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | USB | Flow Rate | 17 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 100 V 50/60 Hz | Voltage | 100 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| 152-3211 | Full specifications | Each | SC100 | 230 V | 50 Hz | Request A Quote |
Controller Type | SC100 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | USB | Flow Rate | 17 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 230 V 50 Hz | Voltage | 230 V | Frequency | 50 Hz | Unit Size | Each |
|
| 152-3218 | Full specifications | Each | SC100 | 115 V | 60 Hz | Request A Quote |
Controller Type | SC100 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | USB | Flow Rate | 17 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 115 V 60 Hz | Voltage | 115 V | Frequency | 60 Hz | Unit Size | Each |
|
| 153-3211 | Full specifications | Each | SC150 | 230 V | 50 Hz | Request A Quote |
Controller Type | SC150 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | RS232, RS485, Ethernet/LAN, Analog I/O | Flow Rate | 17 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 230 V 50 Hz | Voltage | 230 V | Frequency | 50 Hz | Unit Size | Each |
|
| 153-3216 | Full specifications | Each | SC150 | 100 V | 50/60 Hz | Request A Quote |
Controller Type | SC150 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | RS232, RS485, Ethernet/LAN, Analog I/O | Flow Rate | 17 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 100 V 50/60 Hz | Voltage | 100 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| 153-3218 | Full specifications | Each | SC150 | 115 V | 60 Hz | Request A Quote |
Controller Type | SC150 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | RS232, RS485, Ethernet/LAN, Analog I/O | Flow Rate | 17 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 115 V 60 Hz | Voltage | 115 V | Frequency | 60 Hz | Unit Size | Each |
|
| 155-3211 | Full specifications | Each | AC150 | 230 V | 50 Hz | Request A Quote |
Controller Type | AC150 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | USB | Flow Rate | 20 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 230 V 50 Hz | Voltage | 230 V | Frequency | 50 Hz | Unit Size | Each |
|
| 155-3216 | Full specifications | Each | AC150 | 100 V | 50/60 Hz | Request A Quote |
Controller Type | AC150 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | USB | Flow Rate | 20 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 100 V 50/60 Hz | Voltage | 100 V | Frequency | 50/60 Hz | Unit Size | Each |
|
| 155-3218 | Full specifications | Each | AC150 | 115 V | 60 Hz | Request A Quote |
Controller Type | AC150 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | USB | Flow Rate | 20 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 115 V 60 Hz | Voltage | 115 V | Frequency | 60 Hz | Unit Size | Each |
|
| 156-3211 | Full specifications | Each | AC200 | 230 V | 50 Hz | Request A Quote |
Controller Type | AC200 | Capacity (Metric) | 21 L | Certifications/Compliance | CE/ROHS/WEEE | Communications | USB | Condenser Type | Water-cooled | Flow Rate | 20 L/min. | Pump Type | Force Pump, Suction Pump | Temperature Range | Ambient +13° to 100°C | Dimensions (L x W x H) | 25.3 x 14.1 x 14.2 in. (64.2 x 35.8 x 36.1 cm) | Length (English) | 25.3 in. | Length (Metric) | 64.2 cm | Width (English) | 14.1 in. | Width (Metric) | 35.8 cm | Height (English) | 14.2 in. | Height (Metric) | 36.1 cm | Weight (English) | 14.5 lb. | Weight (Metric) | 6.6 kg | Electrical Requirements | 230 V 50 Hz | Voltage | 230 V | Frequency | 50 Hz | Unit Size | Each |
|