Chex-All™ II Instant-Seal Pouches
Chex-All™ II Instant-Seal Pouches
Chex-All™ II Instant-Seal Pouches
Fisher Scientific™

Chex-All™ II Instant-Seal Pouches

Self-Sealing Chex-All™ II Instant-Seal Pouches used in steam autoclaves or ethylene oxide sterilizers provide a barrier to maintain sterility after the sterilization process. Pre-printed indicators inside and outside the pouch. Triple-sealed paper/plastic film ensures content security.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Width (Metric)
1523411
also known as FISHERTOPSELLING-1523411-PK
20.3 cm7.6 cm
1523413
also known as FISHERTOPSELLING-1523413-PK
30.5 cm17.8 cm
1523414
also known as FISHERTOPSELLING-1523414-PK5
40.6 cm20.3 cm
1523412
also known as FIS-1523412
25.4 cm12.7 cm
Catalog number 1523411
also known as FISHERTOPSELLING-1523411-PK
Price (KRW)
-
Length (Metric):
20.3 cm
Width (Metric):
7.6 cm
Eliminate need for separate indicator strips
  • Self-Sealing Sterilization Pouches: Chex-All™ II sterilization pouches to contain instruments during steam and ethylene oxide (EO, EtO) sterilization.
  • Chex-All™ pouches feature pre-printed process indicators inside and outside the pouch.
  • The steam or ethylene oxide exposure will not affect the 3/4 in.wide adhesive line, guaranteeing a strong flat seal.
  • Self-Sealing Sterilization Pouches: Chex-All™ II is validated for double pouch packaging.
  • After steam sterilization, the chemical indicator changes from yellow to black.
  • After ethylene oxide sterilization, the chemical indicator changes from red to green.
  • Made of 2.5 mm plastic and 73-74 gram paper.
  • Triple sealed paper/plastic film provides excellent sterility protection.
  • Validated for double pouch packaging.
Specifications
Dimensions (L x W)8 x 3 in. (20.3 x 7.6 cm)
For Use With (Application)Indicators on both inside and outside for steam and ethylene oxide (EO) gas
Length (Metric)20.3 cm
No. per Case500/Cs.
Width (Metric)7.6 cm
AutoclavableAutoclavable
Closure TypeSelf-adhesive
ColorWhite
DisposableSingle-use
Length (English)8 in.
MaterialPaper, Plastic
SterilityNon-sterile
Width (English)3 in.
Unit SizePack of 250