ARCTIC A10 Refrigerated Circulators
Thermo Scientific™

ARCTIC A10 Refrigerated Circulators

A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and 6L maximum bath volume.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호유량 속도제어기 유형전압주파수
152510817 L/min.SC100115 V60 Hz
152510117 L/min.SC100230 V50 Hz
152-510617 L/min.SC100100 V50/60 Hz
153-510117 L/min.SC150230 V50 Hz
153-510617 L/min.SC150100 V50/60 Hz
153-510817 L/min.SC150115 V60 Hz
155-510120 L/min.AC150230 V50 Hz
155-510620 L/min.AC150100 V50/60 Hz
155-510820 L/min.AC150115 V60 Hz
156-510120 L/min.AC200230 V50 Hz
156-510620 L/min.AC200100 V50/60 Hz
156-510820 L/min.AC200115 V60 Hz
152-510117 L/min.SC100230V50 Hz
카탈로그 번호 1525108
제품 가격(KRW)
8,379,000
Each
유량 속도:
17 L/min.
제어기 유형:
SC100
전압:
115 V
주파수:
60 Hz

Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.

Optional force/suction pumps and sophisticated digital control allow you to ensure accuracy and reproducibility. Choose from the STANDARD, ADVANCED or PREMIUM controllers to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • The controller can be turned to 90° on all sides of the bath for optimal viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
사양
용량(영국식 단위)1.58 gal.
인증/적합성CE/ROHS/WEEE
통신Digital
제어기 유형SC100
깊이(영국식 단위) 내부5.9 in.
깊이(미터법) 내부15 cm
치수(길이 x 폭 x 높이)16.3 x 8.7 x 24.9 in. (41.4 x 22 x 63.2 cm)
주파수60 Hz
높이(영국식 단위)24.9 in.
높이(미터법)63.2 cm
길이(영국식 단위)16.3 in.
길이(영국식 단위) 내부4.9 in.
길이(미터법)41.4 cm
길이(미터법) 내부12.4 cm
최대 압력300 mbar/4.35 psi
펌프 유형Force Pump, Suction Pump
안전 등급1/NFL
온도 안정성0.02°C
전압115 V
중량(영국식 단위)60.6 lb.
중량(미터법)27.5 kg
폭(영국식 단위)8.7 in.
폭(영국식 단위) 내부5.4 in.
폭(미터법)22 cm
폭(미터법) 내부13.7 cm
용량(미터법)6 L
냉각 용량240 W
전기 요구 사항115 V 60 Hz
유량 속도17 L/min.
온도 범위-10°C to +100°C
Unit SizeEach