ARCTIC™ Refrigerated Bath Basic Starter Package
ARCTIC™ Refrigerated Bath Basic Starter Package
Thermo Scientific™

ARCTIC™ Refrigerated Bath Basic Starter Package

Save up to $980* when you bundle Thermo Scientific™ ARCTIC refrigerated bath circulators and accessories
Have Questions?
Catalog NumberFlow Rate
1525108PACK17 L/min.
Catalog number 1525108PACK
Price (USD)
-
Request A Quote
Flow Rate:
17 L/min.
Thermo Scientific™ ARCTIC refrigerated bath circulators provide outstanding cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control technology designed to ensure accuracy and reproducibility of your liquid temperature control procedures. Bundle and save up to $980* off the cost of the ARCTIC refrigerated bath circulators and temperature control accessories
Package includes:
  • SC100 A10 recirculating bath (-10°C to 100°C)
  • Ethylene Glycol, 5 Gal (-30°C to 90°C)
  • Plumbing Package
Specifications
DescriptionThermo Scientific Refrigerated Bath Basic Starter Package
Length (English)16.3 in.
Length (Metric)41.4 cm
Temperature Stability0.02°C
Weight (English)60.6 lb.
Weight (Metric)27.5 kg
Cooling Capacity240 W
Electrical Requirements115 V, 60 Hz
Flow Rate17 L/min.
Temperature Range-25°C to +150°C
Unit SizeEach