ARCTIC A10 Refrigerated Circulators
Thermo Scientific™

ARCTIC A10 Refrigerated Circulators

A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and 6L maximum bath volume.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow RateController TypeVoltageFrequency
153-510817 L/min.SC150115 V60 Hz
152-510617 L/min.SC100100 V50/60 Hz
152510817 L/min.SC100115 V60 Hz
153-510117 L/min.SC150230 V50 Hz
153-510617 L/min.SC150100 V50/60 Hz
155-510120 L/min.AC150230 V50 Hz
155-510620 L/min.AC150100 V50/60 Hz
155-510820 L/min.AC150115 V60 Hz
156-510120 L/min.AC200230 V50 Hz
156-510620 L/min.AC200100 V50/60 Hz
156-510820 L/min.AC200115 V60 Hz
152-510117 L/min.SC100230V50 Hz
Catalog number 153-5108
Price (TWD)
-
Flow Rate:
17 L/min.
Controller Type:
SC150
Voltage:
115 V
Frequency:
60 Hz

Thermo Scientific™ A10 refrigerated bath circulators provide efficient cooling for open and closed applications, with temperatures ranging from -10° to +100°C and maximum bath volume of 6 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with the controller that best meets circulation and temperature ranges for your application.

Optional force/suction pumps and sophisticated digital control allow you to ensure accuracy and reproducibility. Choose from the STANDARD, ADVANCED or PREMIUM controllers to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • The controller can be turned to 90° on all sides of the bath for optimal viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications
Capacity (English)1.58 gal.
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Controller TypeSC150
Depth (English) Interior5.9 in.
Depth (Metric) Interior15 cm
Dimensions (L x W x H)16.3 x 8.7 x 24.9 in. (41.4 x 22 x 63.2 cm)
Frequency60 Hz
Height (English)24.9 in.
Height (Metric)63.2 cm
Length (English)16.3 in.
Length (English) Interior4.9 in.
Length (Metric)41.4 cm
Length (Metric) Interior12.4 cm
Max. Pressure300 mbar/4.35 psi
Pump TypeForce Pump, Suction Pump
Safety Class3/FL
Temperature Stability0.02°C
Voltage115 V
Weight (English)60.6 lb.
Weight (Metric)27.5 kg
Width (English)8.7 in.
Width (English) Interior5.4 in.
Width (Metric)22 cm
Width (Metric) Interior13.7 cm
Capacity (Metric)6 L
Cooling Capacity240 W
Electrical Requirements115 V 60 Hz
Flow Rate17 L/min.
Temperature Range-10°C to +100°C
Unit SizeEach