Nunc™ Cell Culture Treated Flasks with Solid Caps
Thermo Scientific™

Nunc™ Cell Culture Treated Flasks with Solid Caps

Achieve maximum adhesion for a broad range of cell types.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCulture AreaClosure Type
15373280 cm²Solid
156505175 cm²Vent/Close
156502175 cm²Solid
Catalog number 153732
Price (MXN)
-
Culture Area:
80 cm²
Closure Type:
Solid

Achieve maximum adhesion for a broad range of cell types with Thermo Scientific Nunc Cell Culture Treated Flasks with Solid Caps. These flasks receive the proprietary Nunclon Delta surface treatment to ensure consistent cell growth. The vent/close caps with Y marks allow easy visual verification of venting position while promoting sufficient gas exchange.

Features

  • Nunclon Delta Certification, including testing on four different cell types, provided in each case
  • Short wide necks, straight side walls, and 1/3-turn caps optimized for robotic operation
  • Vent/close caps with 'Y' marks. Any of the legs in the 'Y' pointing up indicates cap in venting position.
  • Sterilized by gamma irradiation and certified to be non-pyrogenic

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure TypeSolid
DescriptionNunc Flask 80cm², Solid Cap, Straight Neck, 50/Cs
Neck StyleStraight
No. per Case50/Cs.
No. per Pack5 Pk.
Product TypeCell Culture Flask
Quantity5 Pk.
AutoclavableNot Autoclavable
Bottom ShapeFlat
Capacity (Metric)25 mL
Culture Area80 cm²
DisposableSingle-use
GraduatedYes
MaterialPolystyrene
Mouth StyleThreaded
SterilitySterile
Surface TreatmentNunclon Delta
Unit SizeCase of 50

Frequently asked questions (FAQs)

What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .