Thermo Scientific™

ARCTIC A25 Refrigerated Circulators

Catalog number: 154-5256
Thermo Scientific™

ARCTIC A25 Refrigerated Circulators

Catalog number: 154-5256

The Thermo Scientific™ A25 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -25° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

 
Catalog Number
154-5256
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC150L
Voltage
100 V
Frequency
50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC150L
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150L
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC100
Voltage
230 V
Frequency
50 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC100
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsDigital
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class1/NFL
Temperature Stability0.02°C
ThermostatSC100
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC100
Voltage
100 V
Frequency
50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC100
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsDigital
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class1/NFL
Temperature Stability0.02°C
ThermostatSC100
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC100
Voltage
115 V
Frequency
60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC100
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsDigital
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class1/NFL
Temperature Stability0.02°C
ThermostatSC100
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC150
Voltage
230 V
Frequency
50 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC150
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
Catalog Number
153-5256
also known as 1535256
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC150
Voltage
100 V
Frequency
50/60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC150
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
Catalog Number
153-5258
also known as 1535258
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC150
Voltage
115 V
Frequency
60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC150
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +150°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC150L
Voltage
230 V
Frequency
50 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC150L
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150L
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Flow Rate
17 L/min.
Controller Type
SC150L
Voltage
115 V
Frequency
60 Hz
Price (USD)
Availability
-
Full specifications
Quantity
-
Capacity (English)3.17 gal.
Controller TypeSC150L
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +150°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150L
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
Catalog Number
Unit Size
Each
Flow Rate
20 L/min.
Controller Type
AC150
Voltage
230 V
Frequency
50 Hz
Price (USD)
Price: 6,320.00
Your price:
Availability
-
Full specifications
Quantity
Capacity (English)3.17 gal.
Controller TypeAC150
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
Cooling Capacity500 W
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +150°C
Max. Pressure475 mbar/6.89 psi
Safety Class3/FL
Temperature Stability0.01°C
ThermostatAC150
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
Showing 10 of 18Show more
Catalog NumberSpecificationsUnit SizeFlow RateController TypeVoltageFrequencyPrice (USD)AvailabilityQuantity
154-5256Full specifications
Each17 L/min.SC150L100 V50/60 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC150L
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150L
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
152-5251Full specifications
Each17 L/min.SC100230 V50 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC100
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsDigital
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class1/NFL
Temperature Stability0.02°C
ThermostatSC100
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
152-5256Full specifications
Each17 L/min.SC100100 V50/60 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC100
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsDigital
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class1/NFL
Temperature Stability0.02°C
ThermostatSC100
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
152-5258Full specifications
Each17 L/min.SC100115 V60 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC100
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsDigital
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class1/NFL
Temperature Stability0.02°C
ThermostatSC100
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
153-5251Full specifications
Each17 L/min.SC150230 V50 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC150
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
153-5256
also known as 1535256
Full specifications
Each17 L/min.SC150100 V50/60 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC150
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements100 V 50/60 Hz
Voltage100 V
Frequency50/60 Hz
Unit SizeEach
153-5258
also known as 1535258
Full specifications
Each17 L/min.SC150115 V60 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC150
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +150°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
154-5251Full specifications
Each17 L/min.SC150L230 V50 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC150L
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +100°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150L
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
154-5258Full specifications
Each17 L/min.SC150L115 V60 HzRequest A Quote--
Capacity (English)3.17 gal.
Controller TypeSC150L
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Cooling Capacity500 W
Flow Rate17 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +150°C
Max. Pressure300 mbar/4.35 psi
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150L
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements115 V 60 Hz
Voltage115 V
Frequency60 Hz
Unit SizeEach
1555251Full specifications
Each20 L/min.AC150230 V50 Hz
Price: 6,320.00
Your price:
-
Capacity (English)3.17 gal.
Controller TypeAC150
Capacity (Metric)12 L
Certifications/ComplianceCE/ROHS/WEEE
Cooling Capacity500 W
Flow Rate20 L/min.
Pump TypeForce Pump, Suction Pump
Temperature Range-25°C to +150°C
Max. Pressure475 mbar/6.89 psi
Safety Class3/FL
Temperature Stability0.01°C
ThermostatAC150
Dimensions (L x W x H)19 x 10.7 x 28 in. (48.3 x 27.3 x 71.1 cm)
Length (English)19 in.
Length (English) Interior7.2 in.
Length (Metric)48.3 cm
Length (Metric) Interior18.4 cm
Width (English)10.7 in.
Width (English) Interior6.8 in.
Width (Metric)27.3 cm
Width (Metric) Interior17.3 cm
Height (English)28 in.
Height (Metric)71.1 cm
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Weight (English)79.5 lb.
Weight (Metric)36.1 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach
Showing 10 of 18Show more
Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text