N-(2-Cyanoethyl)glycine, 98%, Thermo Scientific™
N-(2-Cyanoethyl)glycine, 98%, Thermo Scientific™
N-(2-Cyanoethyl)glycine, 98%, Thermo Scientific™
Acros Organics

N-(2-Cyanoethyl)glycine, 98%, Thermo Scientific™

Have Questions?
Catalog NumberQuantityPackaging
154901000
also known as 15490
100 gGlass bottle
Catalog number 154901000
also known as 15490
HSN 29269000
Price (INR)
55,951.00
Each
Quantity:
100 g
Packaging:
Glass bottle
Request bulk or custom format
Price (INR)
55,951.00
Each
Chemical Identifiers
CAS3088-42-4
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White
Infrared spectrumConforms
Melting point188°C to 193°C
Appearance (Form)Powder or flakes
Titration with HClO4>=97.5 %
RUO – Research Use Only