Nunc™ Lab-Tek™ II CC2™ Chamber Slide System
Thermo Scientific™

Nunc™ Lab-Tek™ II CC2™ Chamber Slide System

Enable cell growth directly on a glass microscope slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWellsMaterialDescriptionUnit Size
1549174CC2 Glass (mimics polylysine)4-well Chamber Slide w/ removable wellsCase of 96
1547391CC2 Glass (mimics polylysine)1-well Chamber Slide w/ removable wellCase of 96
154739PK
also known as 154739
1CC2 Glass (mimics polylysine)1-well Chamber Slide w/ removable wellPack of 16
1548522CC2 Glass (mimics polylysine)2-well Chamber Slide w/ removable wellsCase of 96
154852PK2CC2 Glass (mimics polylysine)2-well Chamber Slide w/ removable wellsPack of 16
154917PK4CC2 Glass (mimics polylysine)4-well Chamber Slide w/ removable wellsPack of 16
1549418CC2 Glass (mimics polylysine)8-well Chamber Slide w/ removable wellsCase of 96
154941PK8CC2 Glass (mimics polylysine)8-well Chamber Slide w/ removable wellsPack of 16
Catalog number 154917
Price (USD)
1,659.65
Online Exclusive
1,804.00
Save 144.35 (8%)
Case of 96
Wells:
4
Material:
CC2 Glass (mimics polylysine)
Description:
4-well Chamber Slide w/ removable wells
Unit Size:
Case of 96
Price (USD)
1,659.65
Online Exclusive
1,804.00
Save 144.35 (8%)
Case of 96
Enable cell growth (e.g. neurons) directly on an aminated glass slide with the Thermo Scientific™ Nunc™ Lab-Tek™ II CC2™ Chamber Slide System, which features a chemically modified CC2 growth surface that mimics the characters of polylysine coating. Available in 1-, 2-, 4-, and 8-well formats with removable media chambers.
Features:
  • Growth surface provides binding sites that are optimal for fastidious cells (e.g. neurons).
  • Surface modification remains stable without refrigeration.
  • Tabbed polystyrene lid allows gas exchange with minimal evaporation.
  • Removal tool separates media chamber from glass slide.
  • Biocompatible adhesive hydrophobic well border is printed on slide.
  • Slide features a light blue frosted writing area.
  • Shelf Life: 12 months

Includes:

  • Chamber removal tool

Ordering Information:

  • Can be purchased in case of 96 or pack of 16.
  • Shipped sterile in convenient stackable incubation trays.
Warranty: 90 days
WARNING: Cancer – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorClear
Description4-well Chamber Slide w/ removable wells
IncludesClear polystyrene lid with handles on the top and side for aseptic manipulations
Lid MaterialPolystyrene
No. per Pack16
Culture Area1.7 cm2
Dimensions (LxW)74 x 25 mm
MaterialCC2 Glass (mimics polylysine)
SterilitySterile
Surface TreatmentCell Culture
Volume (Metric) Working0.5 to 1.0 mL
Wells4
Unit SizeCase of 96

Frequently asked questions (FAQs)

What cell density should I use for Lab-Tek Chambered Slides and Lab-Tek II Chambered Slides?

Unfortunately, we do not have a recommended cell density for our LabTek Chamber Slides. However, you can refer to the following link, which provides recommended cell densities for our other cell culture products:
https://www.thermofisher.com/us/en/home/references/gibco-cell-culture-basics/cell-culture-protocols/cell-culture-useful-numbers.html

What stains and fixatives are compatible with Lab-Tek chambered slides and coverglasses?

Lab-Tek products are compatible with all common fixatives, including paraformaldehyde. Acetone at 100% and some mixtures of acetone and alcohols are not compatible with the polystyrene upper well structure and will result in clouding or other effects of chemical attack. We encourage careful testing within planned operating conditions before working with high-value samples.

What factors must I consider when working with Lab-Tek and Lab-Tek II chambered coverglass products?

Lab-Tek chambered coverglasses are not accessories to Lab-Tek chamber slides, but another complete product for cell culture. The chambers are simply adhered to a borosilicate coverglass (to serve as the culture surface) rather than a soda lime glass or Permanox microscope slide. Most customers select this format for compatibility with confocal imaging systems that require a #1.0, approx. 120 micron (Lab-Tek) or #1.5, approx. 180 micron (Lab-Tek II) substrate. Because the coverglass is very thin and fragile, the chambered coverglasses (unlike chamber slides) cannot be disassembled.

What are the different options available in Lab-Tek II chamber slides?

Lab-Tek II chambered glass slide systems are available in our standard high-purity water washed culture treatment or our “CC2” surface modification. The latter is a proprietary passive treatment that resembles poly-D-lysine, often improving culture performance when working with fastidious cells such as neuronal cultures.

What are the different options available in Lab-Tek chamber slides?

Lab-Tek chambered slide systems are based either on a standard soda lime glass microscope slide, or a culture-treated Permanox plastic slide. The latter may serve as a better culture surface for certain types of cells that don't grow well on glass, but may be of limited use for certain types of fluorescence microscopy due to the endogenous autofluorescence of plastic.