Product Image
Thermo Scientific™

ARCTIC A25B Refrigerated Circulators, AC150-A25B, -25° to +150°C, 13 to 21L capacity, 230V 50Hz

A25B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −25° to +200°C and 21L maximum bath volume.
Have Questions?
Número de catálogo 155-4251
Precio (EUR)
-

The Thermo Scientific™ A25B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from −25° to +200°C and maximum bath volume of 21 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD, ADVANCED, or PREMIUM controller to meet capacity and temperature ranges various application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
Especificaciones
Tipo de controladorAC150
Fondo (imperial) interior9.2 in.
Fondo (métrico) interior23.3 cm
Dimensiones (longitud x anchura x altura)21.3 x 12.8 x 29.1 in. (54.1 x 32.4 x 74 cm)
Requisitos eléctricos230 V 50 Hz
Frecuencia50 Hz
Altura (imperial)29.1 in.
Altura (métrico)74 cm
Longitud (imperial)21.3 in.
Longitud (imperial) interior9.6 in.
Longitud (métrico)54.1 cm
Longitud (métrico) interior24.4 cm
Presión máxima475 mbar/6.89 psi
Clase de seguridad3/FL
Estabilidad de la temperatura0.01°C
TermostatoAC150
Peso (imperial)93.1 lb.
Peso (métrico)42.3 kg
Anchura (imperial)12.8 in.
Anchura (imperial) interior8.8 in.
Anchura (métrico)32.4 cm
Anchura (métrico) interior22.4 cm
Capacidad (imperial).0.46 to 0.73 cu. ft.
Capacidad (métrico)13 to 21 L
Certificaciones/conformidadCE/ROHS/WEEE
Capacidad de refrigeración500w
Caudal20L/min.
Intervalo de temperatura-25°C to +100°C
Voltaje230 V
Unit SizeEach