Product Image
Invitrogen™

UltraPure™ Cesium Chloride, Optical Grade

UltraPure™ Cesium Chloride, Optical Grade is specifically prepared for use in density gradients.
Have Questions?
카탈로그 번호수량
155070231 kg
카탈로그 번호 15507023
제품 가격(KRW)
1,705,000
온라인 행사
Ends: 30-Sep-2026
2,005,000
할인액 300,000 (15%)
Each
수량:
1 kg
제품 가격(KRW)
1,705,000
온라인 행사
Ends: 30-Sep-2026
2,005,000
할인액 300,000 (15%)
Each
UltraPureTM Cesium Chloride, Optical Grade is specifically prepared for use in density gradients. The highest grade commercially available, UltraPureTM Cesium Chloride, Optical Grade can be used to prepare plasmids or to isolate phage, virus particles, or cellular RNA.

UltraPure™ Cesium Chloride, Optical Grade is specifically prepared for use in density gradients. The highest grade commercially available, UltraPure™ Cesium Chloride, Optical Grade can be used to prepare plasmids or to isolate phage, virus particles, or cellular RNA.

For Research Use Only. Not for use in diagnostic procedures.
사양
화학물질 이름 또는 재질Cesium Chloride
제품라인UltraPure
수량1 kg
배송 조건Room Temperature
형태Powder
Unit SizeEach
구성 및 보관
Store at room temperature.