AC200 Immersion Circulators
Thermo Scientific™

AC200 Immersion Circulators

AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from -50° to +200°C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModelVoltageFrequency
1560006AC200100 V50/60 Hz
156-0001AC200230 V50 Hz
1560008AC200115 V60 Hz
1560021AC200 with bridge230 V50 Hz
1560026AC200 with bridge100 V50/60 Hz
1560028AC200 with bridge115 V60 Hz
Catalog number 1560006
Price (MXN)
-
Model:
AC200
Voltage:
100 V
Frequency:
50/60 Hz

Thermo Scientific™ AC200 is ideal when applications require greater pumping performance, ramp programming, application alarms, and temperature ranges from 13° to +200°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 200°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Programmable application temperature alarm with user selected alarm, go-safe-state or shut off option
  • Self-Tuning PID controller for optimized temperature control
  • Ramp program with 10 steps—edit ramp during run or pause
  • Whole range calibration of «n« points
  • RTA (Real Temperature Adjustment) for calibration
  • Internal or external temperature control mode (Remote Sensor, NAMUR type)
  • Pump speed adjustment to three levels for turbulance control
  • Powerful force and suction pump for external open and closed applications
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure
  • USB port for remote control
  • Real-time clock
  • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Includes:8mm and 12mm hose barbs with bridge (–0026, –0029, –0021 only), pump plug for external circulation, 6ft. power cord.

  • Warranty varies by country, please contact us for details

 

Specifications
Certifications/ComplianceCE marked, UL listed, CSA, RoHS
CommunicationsUSB, RS232, RS485, Ethernet/LAN, Analog I/O
DescriptionWithout bridge; 100V/50-60Hz
Dimensions (L x W x H)7.8 x 6.4 x 14.6 in. (19.9 x 16.5 x 37.2 cm)
Frequency50/60 Hz
Heating Capacity2 kW/1.2 kW
Height (English)14.6 in.
Height (Metric)37.2 cm
Length (English)7.8 in.
Length (Metric)19.9 cm
Max. Pressure475 mbar/6.89 psi
Max. Suction330 mbar/4.85 psi
ModelAC200
Safety Class3/FL
Temperature Stability0.01°C
Voltage100 V
Weight (English)9.25 lb.
Weight (Metric)4.2 kg
Width (English)6.4 in.
Width (Metric)16.5 cm
Electrical Requirements100 V 50/60 Hz
Flow Rate20 L/min.
Temperature Range13°C to 200°C
Unit SizeEach