Arctic A45HC Refrigerated Circulators
Thermo Scientific™

Arctic A45HC Refrigerated Circulators

Thermo Scientific™ Refrigerated Bath Circulators have a robust refrigeration system ensures that samples and applications can be cooled quickly, with cooling capacities up to 800 watts. Natural hydrocarbon (HC) refrigerants with environmentally friendly, low global warming potential (GWP) on select models.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoController TypeVoltage
1565401HCAC230V
1545401HCSC230V
1545408HCSC115V
1565408HCAC115V
1575401HCPC230V
1575408HCPC115V
Número do catálogo 1565401HC
Preço (BRL)
-
Controller Type:
AC
Voltage:
230V
Thermo Scientific™ Arctic Series refrigerated bath circulators offer outstanding cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control technology designed to ensure accuracy and reproducibility of your liquid temperature control procedures. The stainless steel reservoir is offered in multiple capacities with a variety of reservoir openings and depth dimensions for maximum application flexibility.
  • Customizable solution to meet today’s and tomorrow needs
  • Extensive choice of temperature ranges, pumping capacities, and bath volumes with leading warranty coverage
  • Selection of intuitive displays to support your application and budget
  • A range of accessories and inserts for sample security and management
  • Robust reliability even in the most demanding applications
  • Digital control technology for precise temperature control and stability
  • Robust, powerful pumping capacity for external fluid circulation
  • Large volume, corrosion resistant stainless steel work area
  • Support for you and the environment
  • Technical expertise and support at your fingertips
  • Service provided by dedicated local, depot, and technical support team
  • Sustainability in mind with water conservation, energy saving options, and zero waste manufacturing
Especificações
Certifications/ComplianceUL/CSA/IEC/EN
Chamber MaterialStainless steel
CommunicationsRS232
Controller TypeAC
Depth (English)39 in.
Depth (English) Interior7.9 in.
Depth (Metric)99 cm
Depth (Metric) Interior200 cm
DescriptionRefrigerated Heated Bath Circulator
Dimensions (D x W x H)23.8 x 15.1 x 31 in.
DisplayDigital
External CirculationYes
Frequency50,60 Hz
Height (English)28 in.
Height (English) Interior7.9 in.
Height (Metric) Interior200 cm
Includes8 mm and 12 mm hose adapters for external circulation, 6-ft. power cord and work area cover
Length (English)39 in.
Length (English) Interior7.2 in.
Length (Metric)99 cm
Length (Metric) Interior184 cm
Max. Pressure560/8.12
Max. Suction20 LPM
ModelA45
Product LineRefrigerated heated bath circulator
Pump TypeForce Pump, Suction Pump
RefrigerantR290
Shipping Weight (English)122 lbs.
Temperature Accuracy+/- 0.5 degrees
USB ConnectionsYes
Voltage230V
Warranty3 years
Weight (English)150 lbs.
Weight (Metric)68 kg
Working Area7.9 x 6.8 x 7.2 in.
Capacity (Metric)12 L
Cooling Capacity900 watts
Flow RateMaximum 24
Temperature RangeMaximum 200°C
Unit SizeEach