PC200 Immersion Circulators
El producto real puede variar
Thermo Scientific™

PC200 Immersion Circulators

These circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from -50° to +200°C.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoModeloTensiónFrecuencia
157-0005PC200200/230 V50/60 Hz
1570002PC200100/115V50/60 Hz
1570022PC200 con puente100/115 V50/60 Hz
157-0025PC200 con puente200/230 V50/60 Hz
Número de catálogo 157-0005
Precio (CLP)
-
Modelo:
PC200
Tensión:
200/230 V
Frecuencia:
50/60 Hz

Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
    • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Especificaciones
Certificaciones/conformidadMarca CE, lista UL, CSA, RoHS
ComunicacionesUSB
DescripciónPC200; 200-230V/50-60Hz
Dimensiones (Largo x Ancho x Alto)9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
Frecuencia50/60 Hz
Capacidad calorífica2 kW/1.2 kW
Altura (imperial)16,6 in
Altura (métrico)42.1 cm
Longitud (imperial)9,2 in
Longitud (métrico)23.3 cm
Presión máxima500 mbar/ 8,12 psi
ModeloPC200
Tipo de bombaForce Pump, Suction Pump
Clase de seguridad3/FL
Estabilidad de la temperatura0,01 °C
Tensión200/230 V
Anchura (imperial)7,4 in
Anchura (métrico)18.9 cm
Requisitos eléctricos200/230 V 50/60 Hz
Caudal24 L/min.
Intervalo de temperaturaDe 13 °C a 300 °C
Unit SizeEach