PC200 Immersion Circulators
Thermo Scientific™

PC200 Immersion Circulators

These circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from -50° to +200°C.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호모델전압주파수
1570002PC200100/115V50/60 Hz
157-0005PC200200/230 V50/60 Hz
1570022PC200 with bridge100/115V50/60 Hz
157-0025PC200 with bridge200/230 V50/60 Hz
카탈로그 번호 1570002
제품 가격(KRW)
-
모델:
PC200
전압:
100/115V
주파수:
50/60 Hz

Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
    • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

사양
인증/적합성CE marked, UL listed, CSA, RoHS
통신USB
설명PC200; Max. Temp: 200°C; 100-115V/50-60Hz
치수(길이 x 폭 x 높이)9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
주파수50/60 Hz
가열 용량2 kW/1.2 kW
높이(영국식 단위)16.6 in.
높이(미터법)42.1 cm
길이(영국식 단위)9.2 in.
길이(미터법)23.3 cm
최대 압력500 mbar/8.12 psi
모델PC200
펌프 유형Force Pump, Suction Pump
안전 등급3/FL
온도 안정성0.01°C
전압100/115V
폭(영국식 단위)7.4 in.
폭(미터법)18.9 cm
전기 요구 사항100/115 V 50/60 Hz
유량 속도24 L/min.
온도 범위13°C to 300°C
Unit SizeEach