1500 Series A2 BSC; 4 ft, with SmartCoat Interior Cabinet Package
Actual product may vary
Thermo Scientific™

1500 Series A2 BSC; 4 ft, with SmartCoat Interior Cabinet Package

Choice of interior materials and stand type. factory installed UV light and armrests. Provides personal, sample and environmental protection. Available in 2 sizes fully certified.
Have Questions?
變更視圖buttonViewtableView
產品號碼Plug TypeIncludes
1584-MIndiaAdjustable Stand, UV, Armrests
1584-FKoreaAdjustable Stand, UV, Armrests
1584-GUKAdjustable Stand, UV, Armrests
產品號碼 1584-M
價格 (TWD)
-
Plug Type:
India
Includes:
Adjustable Stand, UV, Armrests
1500 Series A2 Biological Safety Cabinet package. Choice of interior materials and stand type. factory installed UV light and armrests. Provides personal, sample and environmental protection. Available in 2 sizes fully certified.
  • 1500 Series A2 Biological Safety Cabinet. Available certified to NSF & YY
  • Provides personal, sample and environmental protection
  • Available in 2 sizes
  • SmartFlow Plus airflow technology manages protection from contamination while maximizing energy efficiency
  • The touch screen interface is easy to use and clearly displays status ensuring protection that never takes a day off
規格
Depth (English) Exterior31.5 in.
Depth (Metric) Exterior80 cm
Energy Consumption (Operating Set Point)200 W
Energy Consumption (Reduced Flow Mode)70 W
For Use With (Application)For Research Only
Height (English)61.8 in.
Height (Metric)156.8 cm
IncludesAdjustable Stand, UV, Armrests
Plug TypeIndia
Sash Opening (English)10 in.
Width (English) Exterior51.2 in.
Width (English) Interior47.2 in.
Width (Metric) Exterior130 cm
Width (Metric) Interior120 cm
Certifications/ComplianceNSF
Chamber MaterialSmartCoat
Model1500 Series A2
Noise Level<63 dBA
Power Consumption200 W
Product TypeType A2 Biosafety Cabinet
Receptacles2 Single
Sash Opening (Metric)25 cm
Volume (Metric) Exhaust582 m3/hr.
Unit SizeEach