Caps for Nunclon™ Delta Flasks
Caps for Nunclon™ Delta Flasks
Caps for Nunclon™ Delta Flasks
Thermo Scientific™

Caps for Nunclon™ Delta Flasks

Protect your valuable cell culture samples. These caps for Thermo Scientific™ Nunclon™ Delta Flasks are offered in two styles—vent/close, filter—to meet application needs.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용도(장비)
15889225 cm² EasY Flask
15752775 cm² EasY Flask
133001175 cm² EasY Flask
15120925 cm² Nunclon Delta Flask
15115225 cm² Nunclon Delta Flask
14445880 cm² Nunclon Delta Flask
147104175/185/500 cm² Nunclon Delta Flask
15824075 cm² EasY Flask
카탈로그 번호 158892
제품 가격(KRW)
115,000
온라인 행사
Ends: 30-Jun-2026
127,000
할인액 12,000 (9%)
Case of 100
용도(장비):
25 cm² EasY Flask
제품 가격(KRW)
115,000
온라인 행사
Ends: 30-Jun-2026
127,000
할인액 12,000 (9%)
Case of 100
Protect your valuable cell culture samples. These caps for Thermo Scientific™ Nunclon™ Delta Flasks are offered in two styles—vent/close (solid) and filter—to meet your application needs.
Vent/close Caps
  • EasY Flask vent/close caps feature a “Y” mark that allows visual verification
  • Vent position easily distinguished even what flasks are stacked in incubators
Filter Caps
  • Filter membrane provides effective barrier against microorganisms
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
Certifications:
  • Sterilized by gamma irradiation and certified to be nonpyrogenic
Ordering Information:
  • Case of 100
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
클래스Class VI
마개 색상Blue
마개 유형Solid
설명HDPE closure
용도(장비)25 cm² EasY Flask
케이스당 수100
팩당 수1
제품 유형Vent/close cap
배양 면적25 cm2
물질HDPE
멸균Sterile
표면 처리Nunclon Delta
Unit SizeCase of 100