Thermo Scientific™

Temperature Control Connectivity Accessories

Catalog number: 160-0076
Thermo Scientific™

Temperature Control Connectivity Accessories

Catalog number: 160-0076
Maximize the efficiency of your temperature control device with Thermo Scientific™ Temperature Control Connectivity and monitoring accessories.
 
Catalog Number
160-0076
Unit Size
Each
Description
Communication extension board for Ethernet/LAN
Price (USD)
Full specifications
DescriptionCommunication extension board for Ethernet/LAN
CommunicationsEthernet/LAN
For Use With (Equipment)Thermo Scientific™ Recirculating Chiller or Bath
Unit SizeEach
Catalog Number
Unit Size
Each
Description
NEScom™ Software 4.0
Price (USD)
Full specifications
DescriptionNEScom™ Software 4.0
CommunicationsRS232
For Use With (Equipment)RS-232 Communications Interface; Windows-based PC
TypeSoftware
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Interface Cable,USB, 1.8m
Price (USD)
Full specifications
DescriptionInterface Cable,USB, 1.8m
CommunicationsUSB
For Use With (Equipment)Thermo Scientific™ Refrigerated and Heated Bath Circulators
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Interface Cable, RS232/RS485, 5 ft.
Price (USD)
Full specifications
DescriptionInterface Cable, RS232/RS485, 5 ft.
CommunicationsRS232, RS485
For Use With (Equipment)Thermo Scientific™ Refrigerated and Heated Bath Circulators
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Interface Cable, LAN, 5m
Price (USD)
Full specifications
DescriptionInterface Cable, LAN, 5m
CommunicationsLAN
For Use With (Equipment)Thermo Scientific™ Refrigerated and Heated Bath Circulators
Unit SizeEach
Catalog Number
Unit Size
Each
Description
25 ft. RS232/RS485 Communication Cable Assembly
Price (USD)
Full specifications
Description25 ft. RS232/RS485 Communication Cable Assembly
CommunicationsRS232
For Use With (Equipment)Chillers with RS232/RS485
TypeConnectivity
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RTD Probe; 10 x 0.187 in. (254 x 4.75mm) (L x Dia.); 12 ft. (3.7m) cable
Price (USD)
Full specifications
DescriptionRTD Probe; 10 x 0.187 in. (254 x 4.75mm) (L x Dia.); 12 ft. (3.7m) cable
CommunicationsRS232
For Use With (Equipment)ThermoFlex™ Chiller with Remote Probe Capability
TypeRTD Probe
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RTD Probe; 6 x 0.187 in. (152.4 x 4.75mm) (L x Dia.); 30 ft. (9.1m) cable
Price (USD)
Full specifications
DescriptionRTD Probe; 6 x 0.187 in. (152.4 x 4.75mm) (L x Dia.); 30 ft. (9.1m) cable
CommunicationsRS232
For Use With (Equipment)ThermoFlex chillers with remote probe capability
TypeRTD Probe
Unit SizeEach
Catalog Number
Unit Size
Each
Description
RTD Probe; 6 x 0.187 in. (152.4 x 4.75mm) (L x Dia.); 50 ft. (15.2m) cable
Price (USD)
Full specifications
DescriptionRTD Probe; 6 x 0.187 in. (152.4 x 4.75mm) (L x Dia.); 50 ft. (15.2m) cable
CommunicationsRS232
For Use With (Equipment)ThermoFlex chillers with remote probe capability
TypeRTD Probe
Unit SizeEach
Showing 9 of 9
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
160-0076Full specifications
EachCommunication extension board for Ethernet/LANRequest A Quote
DescriptionCommunication extension board for Ethernet/LAN
CommunicationsEthernet/LAN
For Use With (Equipment)Thermo Scientific™ Recirculating Chiller or Bath
Unit SizeEach
422000000004Full specifications
EachNEScom™ Software 4.0Request A Quote
DescriptionNEScom™ Software 4.0
CommunicationsRS232
For Use With (Equipment)RS-232 Communications Interface; Windows-based PC
TypeSoftware
Unit SizeEach
1600033Full specifications
EachInterface Cable,USB, 1.8mRequest A Quote
DescriptionInterface Cable,USB, 1.8m
CommunicationsUSB
For Use With (Equipment)Thermo Scientific™ Refrigerated and Heated Bath Circulators
Unit SizeEach
1600034Full specifications
EachInterface Cable, RS232/RS485, 5 ft.Request A Quote
DescriptionInterface Cable, RS232/RS485, 5 ft.
CommunicationsRS232, RS485
For Use With (Equipment)Thermo Scientific™ Refrigerated and Heated Bath Circulators
Unit SizeEach
1600035Full specifications
EachInterface Cable, LAN, 5mRequest A Quote
DescriptionInterface Cable, LAN, 5m
CommunicationsLAN
For Use With (Equipment)Thermo Scientific™ Refrigerated and Heated Bath Circulators
Unit SizeEach
426000000044Full specifications
Each25 ft. RS232/RS485 Communication Cable AssemblyRequest A Quote
Description25 ft. RS232/RS485 Communication Cable Assembly
CommunicationsRS232
For Use With (Equipment)Chillers with RS232/RS485
TypeConnectivity
Unit SizeEach
413000000005Full specifications
EachRTD Probe; 10 x 0.187 in. (254 x 4.75mm) (L x Dia.); 12 ft. (3.7m) cableRequest A Quote
DescriptionRTD Probe; 10 x 0.187 in. (254 x 4.75mm) (L x Dia.); 12 ft. (3.7m) cable
CommunicationsRS232
For Use With (Equipment)ThermoFlex™ Chiller with Remote Probe Capability
TypeRTD Probe
Unit SizeEach
126000000024Full specifications
EachRTD Probe; 6 x 0.187 in. (152.4 x 4.75mm) (L x Dia.); 30 ft. (9.1m) cableRequest A Quote
DescriptionRTD Probe; 6 x 0.187 in. (152.4 x 4.75mm) (L x Dia.); 30 ft. (9.1m) cable
CommunicationsRS232
For Use With (Equipment)ThermoFlex chillers with remote probe capability
TypeRTD Probe
Unit SizeEach
126000000052Full specifications
EachRTD Probe; 6 x 0.187 in. (152.4 x 4.75mm) (L x Dia.); 50 ft. (15.2m) cableRequest A Quote
DescriptionRTD Probe; 6 x 0.187 in. (152.4 x 4.75mm) (L x Dia.); 50 ft. (15.2m) cable
CommunicationsRS232
For Use With (Equipment)ThermoFlex chillers with remote probe capability
TypeRTD Probe
Unit SizeEach
Showing 9 of 9
Connect your Thermo Scientific temperature control solution with your application.
  • Available for temperature control devices equipped with communications
  • Designed to work with your Thermo Scientific recirculating chiller or bath equipped with communications
  • Available in popular configurations that match your device’s connections and interface with your process
  • Take the guess work out of finding parts to match your recirculating chiller or bath
Thermo Scientific™ NEScom™ Windows-based software
  • Provides remote control of Thermo Scientific units equipped with an RS-232 communications interface
  • Choose upper and lower temperature alarm limits and monitor system status with an alarm
  • Record your results on a user selectable graph
  • Select from easy–to–use product icons
  • Create graphs and charts
  • Easily configure ramping functions over time
  • View pop-up alarm windows which display the error condition
  • View a virtual controller screen
  • PC compatible only

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text