Product Image
Thermo Scientific™

Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure, 1000mL

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning.
Have Questions?
Catalog number 1600-0032PK
also known as 1600-0032
Price (INR)
-

Conduct trace metal analysis, high- and low-temperature work and applications involving organic solvents or rigorous cleaning with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ FEP with Closure.

  • Autoclavable and transparent
  • Chemical and corrosion resistant
  • Withstand -105° to +150°C (-157° to +302°F)
  • Leakproof†, ETFE screw caps included

Note:

Completely disengage threads or remove cap before autoclaving. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Closure ColorNatural
Closure MaterialETFE
Closure Size38 mm
Closure TypeScrew Cap
DescriptionNarrow-Mouth Bottle
Diameter (Metric)90 mm
Diameter (Metric) Inner Neck26 mm
Height (English)7.98 in.
Height (Metric)203 mm
Neck Finish38 mm
No. per Case4
No. per Pack1
Through the Closure DispensingNo
Width (English)3.55 in.
Capacity (English)32 oz.
Capacity (Metric)1 L
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialTeflon FEP
MouthNarrow
SterilityNon-sterile
Unit SizePack of 1