Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure
Actual product may vary
Thermo Scientific™

Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure

Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
1630-0032PK
also known as 1630-0032
1 L38-430 mmPack of 1
DS1630-000130 mL20 mmCase of 8
DS1630-000260 mL20 mmCase of 8
1630-0004PK
also known as 1630-0004
125 mL38-430 mmPack of 1
1630-0008250 mL38-430 mmCase of 4
1630-0016500 mL38-430 mmCase of 4
1630-00321 L38-430 mmCase of 4
Catalog number 1630-0032PK
also known as 1630-0032
Price (HKD)
-
Capacity (Metric):
1 L
Closure Size:
38-430 mm
Unit Size:
Pack of 1

Get excellent resistance to temperature, chemicals and corrosion with Thermo Scientific™ Nalgene™ Narrow-Mouth Bottles Made of Teflon™ PFA with Closure, among the most chemical- and corrosion-resistant containers available.

  • Withstand -270°C to +250°C (-454°F to +482°F)
  • Inert to virtually all chemicals except molten alkali metals, fluorine at high temperatures and complex halogenated compounds at high temperatures and pressures
  • Packaged individually
  • Autoclavable
  • Leakproof† PFA closure

Includes:

Leakproof, linerless PFA screw caps

Note:

Completely disengage threads or remove cap before autoclaving

Warranty:

90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity (English)32 oz.
Certifications/ComplianceCCD 077, SW-CDC-001501, EN-8-1007-22-0912
Closure ColorNatural
Closure LinerUnlined
Closure MaterialETFE
Closure Size38-430 mm
Closure TypeScrew Cap
Diameter (Metric)90 mm
Diameter (Metric) Inner Neck24 mm
For Use With (Application)Storage, Transportation ​
Height (English)8.5 in.
Height (Metric)216 mm
Neck Finish38 mm
No. per Case4/Cs.
No. per Pack1 Ea.
Product TypeNarrow Mouth Bottle
ShapeRound
Temperature Range (Metric)-100°C to 260°C
Through the Closure DispensingNo
Workflow StepUpstream process solution storage. Upstream Validation
Capacity (Metric)1 L
Closure IncludedYes
ColorTranslucent
MaterialTeflon PFA
MouthNarrow
SterilityNon-sterile
Unit SizePack of 1