Accucore™ 150 Amide HILIC HPLC Columns
Thermo Scientific™

Accucore™ 150 Amide HILIC HPLC Columns

Designed for the separation of hydrophilic biomolecules in HILIC mode—an excellent choice for glycan separations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Particle Size
16726-252130250 mm2.1 mm2.6 μm
16726-05213050 mm2.1 mm2.6 μm
16726-01300510 mm2.6 μm
16726-102130100 mm2.1 mm2.6 μm
16726-01400510 mm2.6 μm
16726-154630150 mm4.6 mm2.6 μm
16726-152130150 mm2.1 mm2.6 μm
16726-05303050 mm3 mm2.6 μm
16726-103030100 mm3 mm2.6 μm
16726-153030150 mm3 mm2.6 μm
16726-104630100 mm4.6 mm2.6 μm
16726-157569150 mm0.075 mm2.6 μm
16726-01210510 mm2.1 mm2.6 μm
Catalog number 16726-252130
Price (USD)
1,517.55
Each
Length (Metric):
250 mm
Diameter (Metric):
2.1 mm
Particle Size:
2.6 μm
Price (USD)
1,517.55
Each

Designed for the separation of hydrophilic biomolecules in HILIC mode, Thermo Scientific™ Accucore™ 150 Amide HILIC LC Columns are an excellent choice for glycan separations.Based on Core Enhanced Technology, Thermo Scientific Accucore columns provide fast, high-resolution biomolecule separations—without the elevated backpressures required by sub-2μm particles.

Rugged and reproducible 2.6μm solid core particles.
  • Fast separations with superb resolutionLow backpressures
  • Amide phase bonded onto 150Å pore diameter solid core particles
  • High retention of a broad range of hydrophilic analytes in HILIC mode
  • Recommended for hydrophilic biomolecules such as glycans
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedNo
For Use WithUHPLC
Max. Pressure14500 psi (1000 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityEach
Stationary PhaseAmide HILIC
Surface Area80 m²/g
Temperature60°C
Diameter (Metric)2.1 mm
Length (Metric)250 mm
Particle Size2.6 μm
PhaseHILIC
Pore Size150 Å
Product LineAccucore
pH2 to 9
Unit SizeEach