Samco™ 17 x 100mm Disposable Culture Tubes (DCTs)
Actual product may vary
Thermo Scientific™

Samco™ 17 x 100mm Disposable Culture Tubes (DCTs)

Choose the material that suits your needs with these disposable culture tubes, in clarified polypropylene for strength and resistance, or polystyrene for superior clarity.
Have Questions?
Catalog NumberMaterialClosure TypeSterilityPackaging Type
17-0010PolypropyleneNot IncludedNon-sterileBulk
Catalog number 17-0010
Price (MXN)
-
Material:
Polypropylene
Closure Type:
Not Included
Sterility:
Non-sterile
Packaging Type:
Bulk

Perform most lab applications with Thermo Scientific™ Samco™ 17 x 100mm Disposable Culture Tubes, which deliver lot-to-lot uniformity and reliable performance. These chemical-free and biologically inert tubes are offered in clarified polypropylene for strength and resistance, or polystyrene for superior clarity. Each tube is precision molded and manufactured from premium grade materials by processes monitored with quality checks.

Note:

Available with a two-position snap cap or without caps.

Sterile Tubes:

  • Gamma irradiated
  • Ready to use
  • Bulk or individually wrapped

Non-Sterile Tubes:

  • Bulk or wrapped in packs
Specifications
Bulk PackYes
Diameter (Metric)17 mm
No. per Case1000
No. per Pack1000
Packaging TypeBulk
ShapeSquare
Closure TypeNot Included
Length (Metric)100 mm
MaterialPolypropylene
Max. RCF3000 RCF
Product TypeCulture Tube
SterilityNon-sterile
Unit SizeEach