Nunc™ Serological Pipettes
Thermo Scientific™

Nunc™ Serological Pipettes

A full range of quality serological pipettes to support each stage of cell culture research.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호부피(미터법)포장 유형수량
170356N10 mLIndividual Paper/Plastic Wrap100/Pk., 200/Cs.
170353N1 mLIndividual Paper/Plastic Wrap200/Pk., 1000/Cs.
170354N2 mLIndividual Paper/Plastic Wrap125/Pk., 500/Cs.
170355N5 mLIndividual Paper/Plastic Wrap100/Pk., 200/Cs.
170357N25 mLIndividual Paper/Plastic Wrap50/Pk., 200/Cs.
170358N50 mLIndividual Paper/Plastic Wrap50/Pk., 100/Cs.
170364N1 mLIndividual Plastic Wrap200/Pk., 1000/Cs.
170365N2 mLIndividual Plastic Wrap125/Pk., 500/Cs.
170366N5 mLIndividual Plastic Wrap100/Pk., 200/Cs.
170367N10 mLIndividual Plastic Wrap100/Pk., 200/Cs.
170368N25 mLIndividual Plastic Wrap50/Pk., 200/Cs.
170369N50 mLIndividual Plastic Wrap50/Pk., 100/Cs.
170371N1 mLBulk, 50/bag50/Pk., 1000/Cs.
170372N2 mLBulk, 50/bag50/Pk., 500/Cs.
170373N5 mLBulk, 50/bag50/Pk., 200/Cs.
170374N10 mLBulk, 50/bag50/Pk., 200/Cs.
170375N25 mLBulk, 25/bag25/Pk., 200/Cs.
170376N50 mLBulk, 25/bag25/Pk., 100/Cs.
카탈로그 번호 170356N
제품 가격(KRW)
81,000
온라인 행사
Ends: 30-Sep-2026
89,000
할인액 8,000 (9%)
Case of 200
부피(미터법):
10 mL
포장 유형:
Individual Paper/Plastic Wrap
수량:
100/Pk., 200/Cs.
제품 가격(KRW)
81,000
온라인 행사
Ends: 30-Sep-2026
89,000
할인액 8,000 (9%)
Case of 200

Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

  • Wide range of volumes and packaging options
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options

Certified calibration of accuracy and precise graduations

  • Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume

Clear, bold graduations

  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume

Negative graduations

  • Increases pipette capacity and accommodates additional volumes

Filter plug

  • Prevents aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks

Additional information

  • Material: ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: e-beam irradiation to SAL of 10-6
  • Shelf life: 5 years from manufacturing date

Product testing

  • Certificate of Quality
사양
정확도±1% of nominal volume tolerance
흡인기 플러그Yes
오토클레이브 가능Not Autoclavable
인증/적합성Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
색상 코드Orange
설명Serological Pipette, 5 year shelf life
용도(애플리케이션)Cell Culture
눈금이 있음Yes
포장 유형Individual Paper/Plastic Wrap
수량100/Pk., 200/Cs.
색상Clear
일회용Single-use
길이(미터법)276 mm
물질Polystyrene
멸균Sterile
유형Serological Pipet
부피(미터법)10 mL
Unit SizeCase of 200

자주 묻는 질문(FAQ)

Do Nunc Serological Pipettes have an aspirator plug at the top?

Yes, Nunc Serological Pipettes have an aspirator plug at the top.