Search
Search

| 카탈로그 번호 | 크기 | 길이(영국식 단위) |
|---|---|---|
| 17100855 FIS-17100855으로도 사용됨 | 5X-Large | 50 in. |
| 17100849 FIS-17100849으로도 사용됨 | Small | 35 in. |
| 17100852 FIS-17100852으로도 사용됨 | X-Large | 41 in. |
| 17100854 FIS-17100854으로도 사용됨 | 3X-Large | 45 in. |
Note:
Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable Lab Coats with Pockets. SMS coats are also available in White, Medical Blue, Cranberry, Teal, Purple and Blueberry.