Basic Protection Disposable Polypropylene Medical Blue Lab Coats
Fisher Scientific™

Basic Protection Disposable Polypropylene Medical Blue Lab Coats

Single-use lab coats provide economical, lightweight and breathable protection
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호크기
17100893A
FIS-17100893A으로도 사용됨
2X-Large
17100889A
FIS-17100889A으로도 사용됨
Small
17100890A
FIS-17100890A으로도 사용됨
Medium
17100892A
FIS-17100892A으로도 사용됨
X-Large
카탈로그 번호 17100893A
FIS-17100893A으로도 사용됨
제품 가격(KRW)
-
크기:
2X-Large
Single-use lab coats provide economical, lightweight and breathable protection
  • Roomy pockets for securely storing items like pens or small instruments
  • Latex-free spunbond polypropylene construction
  • High level of breathability
  • Also available in white color (Cat. Nos. 17-100-881A to -887A)
  • Knit cuffs hold sleeves in place
  • Three pockets and a five-snap closure
  • Standard collar
  • Disposable
  • Fabric weight: 48g/m
  • 10/Pk; 30/Cs.

Note:
Other materials, colors and options are available. See Fisherbrand Basic Protection Disposable Polypropylene Lab Coats with Elastic Cuffs, and Fisherbrand Basic Protection Disposable SMS Lab Coats in a variety of colors.

사양
칼라 유형Standard
설명Basic protection; Three pockets
라텍스 없음Yes
길이(영국식 단위)43 in.
마개 유형Snaps
색상Blue
커프 스타일Knit
일회용Single-use
물질Polypropylene
포켓 수3
크기2X-Large
Unit SizePack of 10