Accucore™ C18 HPLC Columns
Thermo Scientific™

Accucore™ C18 HPLC Columns

Use this column, with its specially designed solid core, for a broad range of nonpolar analytes across multiple applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Column Format
17126-01400510 mm4 mmGuard Cartridge
17126-03213030 mm2.1 mmAnalytical Column
17126-03303030 mm3 mmAnalytical Column
17126-03463030 mm4.6 mmAnalytical Column
17126-05213050 mm2.1 mmAnalytical Column
17126-05303050 mm3 mmAnalytical Column
17126-05463050 mm4.6 mmAnalytical Column
17126-102130100 mm2.1 mmAnalytical Column
17126-103030100 mm3 mmAnalytical Column
17126-104630100 mm4.6 mmAnalytical Column
17126-152130150 mm2.1 mmAnalytical Column
17126-153030150 mm3 mmAnalytical Column
17126-154630150 mm4.6 mmAnalytical Column
17126-152130-3V150 mm2.1 mmAnalytical Column
17126-102130-3V100 mm2.1 mmAnalytical Column
17126-052130-3V50 mm2.1 mmAnalytical Column
17126-01300510 mm3 mmGuard Cartridge
17126-01210510 mm2.1 mmGuard Cartridge
Catalog number 17126-014005
Price (EUR)
487,99
Pack of 4
Length (Metric):
10 mm
Diameter (Metric):
4 mm
Column Format:
Guard Cartridge
Price (EUR)
487,99
Pack of 4
Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore™ C18 LC columns. Rugged 2.6μm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatGuard Cartridge
EndcappedYes
For Use WithHPLC
Max. Pressure14500 psi (1000 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityPack of 4
Stationary PhaseC18
Surface Area130 m²/g
Temperature70°C
USP TypeL1
Carbon Load9%
Diameter (Metric)4 mm
Length (Metric)10 mm
Particle Size2.6 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH1 to 11
Unit SizePack of 4