Accucore™ C18 HPLC Columns
Actual product may vary

Accucore™ C18 HPLC Columns

Use this column, with its specially designed solid core, for a broad range of nonpolar analytes across multiple applications.
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric)Column Format
17126-152130-3V150 mm2.1 mmAnalytical Column
Catalog number 17126-152130-3V
Price (INR)
239,636.00
Each
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
Column Format:
Analytical Column
Price (INR)
239,636.00
Each
Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore™ C18 LC columns. Rugged 2.6μm solid-core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of nonpolar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Optimal Selectivity for Nonpolar Compounds
  • Hydrophobic interaction mechanism
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithUHPLC
Length (Metric)150 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSolid Core
Particle Size2.6 μm
pH1 to 11
Pore Size80 Å
QuantityPack of 3
Surface Area130 m²/g
Temperature70°C
USP TypeL1
Stationary PhaseC18
Product LineAccucore
Packing MaterialUltrapure Silica
Carbon Load9%
EndcappedYes
PhaseReversed Phase
Unit SizeEach