Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | CEDIA™ Secondary Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 15 mL |
Unit Size | Each |
Description | CEDIA™ Intermediate Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 5 mL |
Unit Size | Each |
Description | CEDIA™ High Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 5 mL |
Unit Size | Each |
Description | CEDIA™ Clinical Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 5 mL |
Unit Size | Each |
Description | CEDIA™ Secondary Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 5 mL |
Unit Size | Each |
Description | CEDIA™ Intermediate Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 15 mL |
Unit Size | Each |
Description | CEDIA™ High Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 15 mL |
Unit Size | Each |
Description | CEDIA™ Primary Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 5 mL |
Unit Size | Each |
Description | CEDIA™ Primary Calibrator |
Concentration | Multianalyte |
Detectable Analytes | Multiple |
Sample Type | Urine |
Type | Calibrator |
Packaging | 1 Bottle |
Quantity | 1 x 15 mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Quantity | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1730517 | Each | CEDIA™ Secondary Calibrator | 1 x 15 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1730380 | Each | CEDIA™ Intermediate Calibrator | 1 x 5 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1730398 | Each | CEDIA™ High Calibrator | 1 x 5 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1730401 | Each | CEDIA™ Clinical Calibrator | 1 x 5 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1730428 | Each | CEDIA™ Secondary Calibrator | 1 x 5 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1732218 | Each | CEDIA™ Intermediate Calibrator | 1 x 15 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1732226 | Each | CEDIA™ High Calibrator | 1 x 15 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1815326 | Each | CEDIA™ Primary Calibrator | 1 x 5 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1815334 | Each | CEDIA™ Primary Calibrator | 1 x 15 mL | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|