Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate
Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate
Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate
Thermo Scientific™

Nunclon™ Sphera™ 96-Well, Nunclon Sphera-Treated, U-Shaped-Bottom Microplate

Color: Clear; Sterility: Sterile; Lid: With Lid
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호팩당 수케이스당 수
1749251 Microplate8 Microplates
1749295 Microplates50 Microplates
카탈로그 번호 174925
제품 가격(KRW)
317,700
온라인 행사
Ends: 30-Sep-2026
353,000
할인액 35,300 (10%)
Case of 8
팩당 수:
1 Microplate
케이스당 수:
8 Microplates
제품 가격(KRW)
317,700
온라인 행사
Ends: 30-Sep-2026
353,000
할인액 35,300 (10%)
Case of 8
Make your most valuable work your best work. Thermo Scientific™ Nunclon™ Sphera™ MIcroplates feature a superior cell culture surface with demonstrated performance that elevates stem cell and cell culture research. Offered in single or multi-dish formats.

Significant qualities of the Nunclon Sphera culture surface:

Optimizing spheroid formation

  • Allows cells to grow in suspension with virtually no cell attachment
  • Supports many different cell types and their ability to generate spheroids
  • Enables consistent, repeatable cell growth

Growing 3D cancer cultures

  • Minimizes variability and supports the consistent formation of cancer spheroids that simulate the 3D structures of tumor growth, providing a better model system for studying tumor cell progression and efficacy of anticancer agents in vitro

Promoting formation of embryoid bodies (EB)

  • Demonstrates superior quality for embryoid body formation of pluripotent stem cells with minimal spontaneous differentiation
  • Resultant cells able to differentiate into all three germ layers
사양
어레이8 x 12
인증/적합성Animal origin-free; nonpyrogenic, endotoxin <0.5 EU/mL; USP biological reactivity class VI; SAL 10-6; ANSI/SBS 1-2004
색상Clear
설명Nunclon Sphera 96U-well plate, case of 8
케이스당 수8 Microplates
팩당 수1 Microplate
포장1/Pack, 8/Case
제품라인Nunc
수량8/Cs.
표면 처리Nunclon Sphera-Treated
웰 형상U
물질Polystyrene
웰 수96
멸균Sterile
유형Microplate
부피(미터법) 웰300 μL
Unit SizeCase of 8