Accucore™ RP-MS HPLC Columns
Actual product may vary

Accucore™ RP-MS HPLC Columns

Obtain an excellent combination of speed and quality of separation using these solid core columns that are optimized for LC-MS and UHPLC-MS methods.
Have Questions?
Catalog NumberLength (Metric)Diameter (Metric)
17626-05213050 mm2.1 mm
Catalog number 17626-052130
HSN 90279090
Price (INR)
78,654.00
Each
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
Price (INR)
78,654.00
Each

Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Optimized for MS detection
  • Excellent peak shapes
  • Excellent combination of speed and efficiency

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Diameter (Metric)2.1 mm
For Use WithUHPLC
Length (Metric)50 mm
Max. Pressure14500 psi (1000 bar)
Particle ShapeSolid Core
Particle Size2.6 μm
pH2 to 9
Pore Size80 Å
QuantityEach
Surface Area130 m²/g
Temperature60°C
Stationary PhaseRP-MS
Product LineAccucore
Packing MaterialUltrapure Silica
Carbon Load7%
EndcappedYes
PhaseReversed Phase
Unit SizeEach