Accucore™ RP-MS HPLC Columns
Thermo Scientific™

Accucore™ RP-MS HPLC Columns

Obtain an excellent combination of speed and quality of separation using these solid core columns that are optimized for LC-MS and UHPLC-MS methods.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
17626-103030100 mm3 mm
17626-03213030 mm2.1 mm
17626-05213050 mm2.1 mm
17626-05303050 mm3 mm
17626-05463050 mm4.6 mm
17626-102130100 mm2.1 mm
17626-104630100 mm4.6 mm
17626-152130150 mm2.1 mm
17626-153030150 mm3 mm
17626-154630150 mm4.6 mm
17626-01400510 mm4.6 mm
17626-01300510 mm3 mm
17626-01210510 mm2.1 mm
Catalog number 17626-103030
Price (CLP)
-
Length (Metric):
100 mm
Diameter (Metric):
3 mm

Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Optimized for MS detection
  • Excellent peak shapes
  • Excellent combination of speed and efficiency

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedYes
For Use WithHPLC, UHPLC
Max. Pressure14500 psi (1000 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityEach
Stationary PhaseRP-MS
Surface Area130 m²/g
Temperature60°C
Carbon Load7%
Diameter (Metric)3 mm
Length (Metric)100 mm
Particle Size2.6 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH2 to 9
Unit SizeEach