Nunc™ Lab-Tek™ Flask on Slide
Thermo Scientific™

Nunc™ Lab-Tek™ Flask on Slide

Grow cell cultures directly on slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and immunofluorescence.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialDescriptionUnit Size
177453GlassFlasketteCase of 96
170920PolystyreneSlideFlaskCase of 50
177453PK
also known as 177453
GlassFlaskettePack of 16
Catalog number 177453
Price (KRW)
1,626,000
Online offer
Ends: 30-Sep-2026
1,806,000
Save 180,000 (10%)
Case of 96
Material:
Glass
Description:
Flaskette
Unit Size:
Case of 96
Price (KRW)
1,626,000
Online offer
Ends: 30-Sep-2026
1,806,000
Save 180,000 (10%)
Case of 96
Culture cells directly on microscope slides with the Thermo Scientific™ Nunc™ Lab-Tek™ Flask on Slide, ideal for single-cell autoradiography and single-cell immunofluorescence.

SlideFlask (shown with black cap in photo):

  • Cell culture-treated polystyrene slide is attached to 18 x 50mm flask structure via ultrasonic weld, allowing for long-term, leak-free incubation
  • Upper flask structure snaps away easily after culture, freeing slide for cytostaining and microscopic examination
  • Thermo Scientific™ Nunclon™ Delta certified
  • Coverglass (171862, 18 x 50mm) is available for sample preservation

Flaskette (shown with white cap in phote):

  • Glass slide is sealed with a silicone gasket to a 20 x 50mm upper flask structure
  • Can be sealed to exclude air, useful when embedding cells in resin for electron microscopy
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionFlaskette
IncludesWith white solid cap, non-vented
No. per Pack16
ColorClear
Culture Area10.0 cm2
MaterialGlass
SterilitySterile
Surface TreatmentCell Culture
Volume (Metric) Working2.5 to 5.0 mL
Wells1
Unit SizeCase of 96