Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns
Thermo Scientific™

Accucore™ Biphenyl Reversed Phase HPLC Columns

Use this solid core column for fast and reliable separation of critical pairs and isomers.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호길이(미터법)
17826-01210510 mm
17826-05213050 mm
17826-102130100 mm
카탈로그 번호 17826-012105
제품 가격(KRW)
-
길이(미터법):
10 mm

Choose Thermo Scientific™ Accucore™ Biphenyl LC Columns for fast and reliable separation of critical pairs and isomers. These columns provide unique selectivity for aromatic and moderately polar analytes. Their optimized packing offers a rugged platform for a variety of matrices. Based on Core Enhanced Technology, Accucore liquid chromatography reversed phase columns provide fast, high-resolution separations without the elevated backpressures seen using sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-mode selectivity for aromatic and moderately polar analytes
  • Enhanced Pi-pi interactions with aromatics
  • Excellent lot-to-lot reproducibility

Trust your separation of critical pairs and isomers to Accucore Biphenyl LC Columns. These columns offer fast run times, excellent robustness, and consistent reproducibility, and provide the perfect balance of polar analyte retention and hydrophobic analyte elution.

사양
컬럼 형식Guard Cartridge
엔드캡 처리됨Yes
용도UHPLC
최대 압력8700 psi (600 bar)
팩킹 물질Ultrapure Silica
입자 형상Solid Core
수량Pack of 4
정지상Biphenyl
표면적130 m²/g
온도70°C
USP 유형L11
탄소 부하6%
직경(미터법)2.1 mm
길이(미터법)10 mm
입자 크기2.6 μm
상Reversed Phase
기공 크기80 Å
제품라인Accucore
pH2 to 8
Unit SizePack of 4