Nunc™ Sterile Flask Replacement Filter Caps
Actual product may vary
Thermo Scientific™

Nunc™ Sterile Flask Replacement Filter Caps

Allow constant airflow and minimize chance of contamination by using individually packed Thermo Scientific™ Nunc™ Sterile Flask Replacement Filter Caps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
178802Nunc EasYFlasks 25 cm²
146003Barcoded Flasks 178983, 132920
156753Nunc EasYFlasks 75 cm²
Catalog number 178802
Price (USD)
-
For Use With (Equipment):
Nunc EasYFlasks 25 cm²

Allow constant airflow and minimize chance of contamination with individually packed Thermo Scientific™ Nunc™ Sterile Flask Replacement Filter Caps.

Nunc sterile filter caps are made with HDPE and Thermo Scientific™ GORE™ dPTFE membrane.

  • Filter membrane provides effective barrier against microorganisms
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
  • Sterile

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure ColorWhite
Closure TypeFilter
For Use With (Equipment)Nunc EasYFlasks 25 cm²
No. per Case100/Cs.
No. per Pack1 Ea.
Product TypeFlask Closure
AutoclavableNot Autoclavable
Culture Area25 cm²
DisposableSingle-use
MaterialHDPE, GOR dPTFE Membrane
SterilitySterile
Unit SizeCase of 1