Accucore™ Phenyl-Hexyl HPLC Columns
Thermo Scientific™

Accucore™ Phenyl-Hexyl HPLC Columns

Use this solid core column for fast, high-resolution separations of aromatic and moderately polar compounds.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
17926-05213050 mm2.1 mm
17926-05303050 mm3 mm
17926-05463050 mm4.6 mm
17926-102130100 mm2.1 mm
17926-103030100 mm3 mm
17926-104630100 mm4.6 mm
17926-152130150 mm2.1 mm
17926-153030150 mm3 mm
17926-154630150 mm4.6 mm
17926-01400510 mm4 mm
17926-01300510 mm3 mm
17926-01210510 mm2.1 mm
Catalog number 17926-052130
Price (KRW)
-
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm

Offer unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Accucore™ Phenyl-Hexyl LC Columns.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-Mode Selectivity for Aromatic and Moderately Polar Analytes
  • Enhanced Pi-pi Interactions with Aromatics
  • Moderate Hydrophobicity

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithHPLC
Max. Pressure14500 psi (1000 bar)
Packing MaterialSpherical, Solid Core, Ultrapure Silica
Particle ShapeSpherical Solid Core
Stationary PhasePhenyl/Hexyl
Surface Area130 m²/g
Temperature70°C
USP TypeL11
Carbon Load5%
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Particle Size2.6 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH2 to 8
Unit SizeEach