Thermo Scientific™

Accucore™ Polar Selectivity Kits

Catalog number: 17X26-052130-3VC
Thermo Scientific™

Accucore™ Polar Selectivity Kits

Catalog number: 17X26-052130-3VC

Use the Thermo Scientific™ Accucore™ Polar Selectivity Kits to verify optimum selectivity of Accucore HPLC columns for polar analytes.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.

 
Catalog Number
17X26-052130-3VC
Unit Size
Each
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
50 mm
Price (USD)
Availability
***
Full specifications
Quantity
-
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)50 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseaQ C18, HILIC, PFP
Packing MaterialSilica
EndcappedYes
Unit SizeEach
Catalog Number
Unit Size
-
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
100 mm
Price (USD)
2,082.00
Your Price:
Availability
***
Full specifications
Quantity
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)100 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseaQ C18, HILIC, PFP
Product LineAccucore
Packing MaterialSilica
EndcappedYes
Unit Size-
Catalog Number
Unit Size
-
Particle Size
2.6 μm
Diameter (Metric)
2.1 mm
Length (Metric)
150 mm
Price (USD)
2,509.00
Your Price:
Availability
***
Full specifications
Quantity
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)150 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseaQ C18, HILIC, PFP
Product LineAccucore
Packing MaterialSilica
EndcappedYes
Unit Size-
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeParticle SizeDiameter (Metric)Length (Metric)Price (USD)AvailabilityQuantity
17X26-052130-3VCFull specifications
Each2.6 μm2.1 mm50 mmRequest A Quote***-
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)50 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseaQ C18, HILIC, PFP
Packing MaterialSilica
EndcappedYes
Unit SizeEach
17X26-102130-3VCFull specifications
-2.6 μm2.1 mm100 mm
2,082.00
Your Price:
***
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)100 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseaQ C18, HILIC, PFP
Product LineAccucore
Packing MaterialSilica
EndcappedYes
Unit Size-
17X26-152130-3VCFull specifications
-2.6 μm2.1 mm150 mm
2,509.00
Your Price:
***
Column FormatHPLC Column Kit
Diameter (Metric)2.1 mm
For Use WithHPLC
Length (Metric)150 mm
Particle ShapeSpherical Solid Core
Particle Size2.6 μm
Pore Size80 Å
Surface Area130 m²/g
Stationary PhaseaQ C18, HILIC, PFP
Product LineAccucore
Packing MaterialSilica
EndcappedYes
Unit Size-
Showing 3 of 3
  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Kit contains 1 Accucore aQ HPLC Column, 1 Accucore PFP Column, and 1 Accucore HILIC Column

Figures

Frequently asked questions (FAQs)

Citations & References