Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range with Accucore Narrow Selectivity Kits.
Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
Column Format | HPLC Column Kit |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 150 mm |
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Stationary Phase | aQ C18, C18, RP-MS |
Packing Material | Silica |
Endcapped | Yes |
Unit Size | Each |
Column Format | HPLC Column Kit |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 50 mm |
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Stationary Phase | aQ C18, C18, RP-MS |
Product Line | Accucore |
Packing Material | Silica |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | HPLC Column Kit |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 100 mm |
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
Pore Size | 80 Å |
Surface Area | 130 m²/g |
Stationary Phase | aQ C18, C18, RP-MS |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
17X26-152130-3VA | Each | 2.6 μm | 2.1 mm | 150 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
17X26-052130-3VA | Each | 2.6 μm | 2.1 mm | 50 mm | Price: 2,102.51 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
17X26-102130-3VA | Each | 2.6 μm | 2.1 mm | 100 mm | Request A Quote | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|