Product Image
Thermo Scientific™

Orion™ 2100 Series and 1800 Series Analyzer Calibration Standards for Orion™ Online Monitors

Use these analyzer calibration standards for online monitors with our process analyzers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberdimType
182040
110902
151810
180940
181040
181113
181140
181141
2001CP
211740
211740HL
Catalog number 182040
Price (USD)
130.50
Online Exclusive
145.00
Save 14.50 (10%)
Each
Price (USD)
130.50
Online Exclusive
145.00
Save 14.50 (10%)
Each
Use Thermo Scientific™ Orion™ 2100 Series and 1800 Series Analyzer Calibration Standards for Orion™ Online Monitors with Thermo Scientific™ Orion™ process analyzers.
Calibration standards and solutions for the Orion 2109XP, 2110XP, 2111LL, 2111XP, 2117HL, 2117XP, 2118XP, 2120XP, 2100 pH, 2001 pH, 1809, 1810, 1811AO, 1811EL, 1817HL, 1818 and 1820 analyzers.

Warranty: Out of box
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)2120XP Calcium Hardness Analyzers
Quantity2 x 60 mL
TypeCalcium 191, 1920 ppm Standards
Unit SizeEach